Shop All Winch Accessories
Jescraft
6 Cu. Ft. Fully Welded Steel Slim Concrete Georgia Buggy with 26 1/2'' Steel Wheels JB-60ST
Mfr # 828JB60ST
Zoro # G012341174
product price: $1,100.99
/ea
Free Shipping & Returns
$1,100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jescraft
- MFR # 828JB60ST
- Zoro # G012341174
- Country of Origin United States
- Category Winch Accessories
Description
Bring simplicity and ease to your jobsite with this Jescraft 6 cu. ft. fully welded steel slim concrete Georgia buggy with 26 1/2'' steel wheels JB-60ST. Its fully welded steel construction exhibits industrial strength making it the perfect buggy for rough fast-paced worksites. The buggy boasts a low center of gravity offering enhanced control when transporting concrete mortar and debris. With the help of this Georgia buggy workers can quickly move large loads of material with ease!This concrete buggy's slim frame comfortably fits through standard doorways making it useful in most construction settings. Also its design features convenient front rocker arms that facilitate the action of dumping. Further enhancing its mobility the concrete buggy features 2 26 1/2'' steel wheels and roller bearings that offer incredible durability atop rocky surfaces. Each part of this buggy has been strategically designed to bring efficiency to your worksite!Overall Dimensions:Length: 61''Width: 29 1/2''Height: 31''Wheel Dimensions:Diameter: 26 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Basket Truck, 16 Bu. Cap., Yellow, 40 In. L (G16-YYW-PMA-3UNN)
- LOOS Fork End, 304 SS, Cable Size 5/16 (MS20667-10)
- ZORO SELECT Plate Caster, Swivel, 1750 lb., Medium-Duty (426A74)
- KINEDYNE Sliding Winch Track (3606GRA)
- WARN INDUSTRIES WINCH ACCESSORIES, WIR ROPE ASSY 16-125'W (38312)
- SUPERWINCH SX12SR Winch (1712201)
- SUPERWINCH Socket Assembly (90-25048-01)
- FACTOR 55 Fits 34 Shackles DRings Fits 516 Steel Cable Synthetic Winch Rope (00070-04)
- PIERCE Winch, Hydraulic, Planetary, 20000 lb. (375130)
- KFI UTV Wire Extension Kit (UTV-WEK)
- BULLDOG WINCH T50 Torx M10x30 Bolts, Black Zinc, Set of 4pcs (20366)
- Jescraft Winch Accessories