Shop All Trash Cans
Jescraft
54 Cu. Ft. Trash Skip Container with 4-Point Hoisting Lugs TSC-842
Mfr # 828TSC842
Zoro # G311516938
product price: $6,368.99
/ea
Free Shipping & Returns
$6,368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jescraft
- MFR # 828TSC842
- Zoro # G311516938
- Country of Origin United States
- Category Trash Cans
Description
Bring simplicity and ease to your jobsite with this Jescraft 54 cu. ft. trash skip container with 4-point hoisting lugs TSC-842. Its design is complete with reinforced corners that provide long-lasting durability making this the perfect trash skip for rough fast-paced jobsites. This container allows workers to safely transport and remove bulk loads of material and debris. This trash skip is great for construction crews waste management services and sanitation companies!This trash skip features 4 hoisting lugs allowing you to perform a secure 4-point pick up with your rigging equipment. The container has an ample 6000 lb. uniform capacity meaning it can hold a lot of material at once saving time and energy during transportation. Confirming its high quality construction this trash skip is recognized as a ''Below-the-Hook Lifting device'' in accordance with ASME B30.20-2010. Make your life easier by adding this container to your worksite!Overall Dimensions:Length: 96''Width: 52''Height: 30''Uniform Capacity: 6000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO BestScent Air Freshener, Ocean Breeze, Fastdraw, 2 Liter, Case Of 4 Bottles (BET2314700)
- SANITAIRE Carpet Extractor Accessory Kit (SC80B)
- SIMPLEHUMAN 10 L Round Step Can, White, Stainless Steel (CW1867)
- SPRAY NINE Cleaners & Detergents, Spray Bottle, Citrus, 12 PK (26825)
- RUBBERMAID COMMERCIAL 10 gal Rectangular Trash Can, Gray, 15 1/4 in Dia, Open Top, LLDPE (FG295700GRAY)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, White, Open Top, Plastic (FG261000WHT)
- KOHLER 13-Gallon Stainless Steel Step Can (20940-STW)
- RUBBERMAID COMMERCIAL 50 gal Rectangular Trash Can, Black, 25 1/4 in Dia, Swing, HDPE (FG396400BLA)
- RUBBERMAID COMMERCIAL 55 gal Round Trash Can, Satin Aluminum, 24 in Dia, Open Top, Aluminum (FGAOT62SAPL)
- RUBBERMAID COMMERCIAL 44 qt Round Waste Receptacles, Yellow, Open Top, Plastic (FG264360YEL)
- LAVEX 32 Gallon Red Round Commercial Trash Can with Lid and Dolly (475TC32RDKIT)
- Jescraft Trash Cans