Shop All Trash Cans
Jescraft
40.5 Cu. Ft. Trash Skip Container with 4-Point Hoisting Lugs TSC-642
Mfr # 828TSC642
Zoro # G511582474
product price: $5,211.99
/ea
Free Shipping & Returns
$5,211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jescraft
- MFR # 828TSC642
- Zoro # G511582474
- Country of Origin United States
- Category Trash Cans
Description
Bring simplicity and ease to your jobsite with this Jescraft 40.5 cu. ft. trash skip container with 4-point hoisting lugs TSC-642. Its design is complete with reinforced corners that provide long-lasting durability making this the perfect trash skip for rough fast-paced jobsites. This container allows workers to safely transport and remove bulk loads of material and debris. This trash skip is great for construction crews waste management services and sanitation companies!This trash skip features 4 hoisting lugs allowing you to perform a secure 4-point pick up with your rigging equipment. The container has an ample 5000 lb. uniform capacity meaning it can hold a lot of material at once saving time and energy during transportation. Confirming its high quality construction this trash skip is recognized as a ''Below-the-Hook Lifting device'' in accordance with ASME B30.20-2010. Make your life easier by adding this container to your worksite!Overall Dimensions:Length: 73''Width: 52''Height: 30''Uniform Capacity: 5000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PDI Alcohol Gel, Hand Wipe, PK1000 (D43600)
- DEWALT Permanent Adapter for 1" ID Port For DEWALT Dust Extractors (DWV9160)
- MERCURY FLOOR MACHINES Scrub Pad Driver, 20" (2105)
- WINCO 60 in Plastic Mop Handle (MOPH-7P)
- RUBBERMAID COMMERCIAL 13 gal Defenders Steel Step Cans, Red, Steel (RCPST24EPLRD)
- FROST PRODUCTS LTD Frost Stainless Steel Wall Mount Trash Can, 15 Gallon (327)
- INTERDESIGN iDesign Silver Stainless Steel York Trash Can (76550)
- RUBBERMAID COMMERCIAL 25 gal Round Trash Can, Beige, Side Door, Polyethylene (FG817088BEIG)
- GLOBAL INDUSTRIAL Rectangle Hands Free Trash Can, Silver, Stainless Steel (641446SS)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Dark Green, 15 5/8 in Dia, Open Top, Plastic (FG261000DGRN)
- RUBBERMAID 7 Gal. Beige Rectangular Fire-Resistant Trash Can (FG254300BEIG)
- Jescraft Trash Cans