Shop All Self-Dumping Hoppers
Jescraft
27 Cu. Ft. 10 Gauge Steel Self-Dumping Forklift Hopper
Mfr # 828DHM10PH82R2S
Zoro # G211667631
product price: $1,894.99
/ea
Free Shipping & Returns
$1,894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jescraft
- MFR # 828DHM10PH82R2S
- Zoro # G211667631
- Country of Origin United States
- Category Self-Dumping Hoppers
Description
Bring simplicity and ease to your jobsite with this Jescraft 27 cu. ft. 10 gauge steel self-dumping forklift hopper with 8'' phenolic casters and cable release DHM-10PH8-2R2S. Its sturdy 10 gauge steel construction exhibits extreme durability making it the perfect hopper for rough fast-paced worksites. Its forward-tilting design allows workers to effortlessly handle transport and dump heavy materials including tools supplies scraps and recyclables like cardboard. With its convenient push handle and 4 8'' phenolic casters 2 rigid and 2 swivel you can move this hopper around to different stations without having to raise it off the ground with a forklift. Overall this hopper will enhance the efficiency of your construction site waste management service or sanitation business!This self-dumping hopper is equipped with forklift pockets and cable release. Its 4' extended-release cable allows workers to unload the hopper without leaving their forklift saving time and energy. Moreover this hopper is attached to a safety retaining chain promoting both security and stability during use. Since it has a volume of 27 cu. ft. and an ample 2000 lb. uniform capacity this hopper can hold a lot of material at once. Due to its ease of use and advantageous capabilities your work can be completed quicker and with less errors. Make your life easier by adding this self-dumping hopper to your jobsite!Overall Dimensions:Length: 56''Width: 53 1/2''Height: 43''Uniform Capacity: 2000 lb.Forklift Pocket Dimensions:Width: 7''Height: 2''Center: 24''Extended-Release Cable Dimensions:Length: 4'Caster Dimensions:Diameter: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC - 3" Solid Polyurethane Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-SPUS314-38)
- VESTIL Tow Ball, 2" (BALL-200)
- MAASDAM Rope Ratchet Puller, 50 ft., 19" Handle L (A-50)
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in., 1400 lb, Rd (S-WH-6MB-4SL-FB)
- VESTIL Heavy Duty Self-Dump Hopper 3 Cubic Yard 6000 lb Yellow (D-300-HD-YEL)
- VESTIL LIght Duty Self-Dumping Hopper 2 Cubic Yard 2000 lb Red (D-200-LD-SR)
- VESTIL YELLOW POLY LIDS SIZE 1 STYLE H HOPPER (PLID-H-100-YL)
- VESTIL Self-Dump Hopper, LD, 2 cu. yd., 2K (D-200-LD)
- VESTIL Light Duty Self-Dumping Hopper 1 Cubic Yard 2000 lb Yellow (D-100-LD-YEL)
- VESTIL HOPPER W/O BUMP & DUMP HD 3 CU 6K BLUE (D-300-HD-NB)
- ZORO SELECT Self-Dumping Hopper, 6.8 cu. ft. Cap. (2555LPRed)
- Jescraft Tilt & Cube Trucks