Shop All Self-Dumping Hoppers
Jescraft
13.5 Cu. Ft. 10 Gauge Steel Self-Dumping Forklift Hopper
Mfr # 828DH05BRPL82R2SMD
Zoro # G011667633
product price: $2,058.99
/ea
Free Shipping & Returns
$2,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jescraft
- MFR # 828DH05BRPL82R2SMD
- Zoro # G011667633
- Country of Origin United States
- Category Self-Dumping Hoppers
Description
Bring simplicity and ease to your jobsite with this Jescraft 13.5 cu. ft. 10 gauge steel self-dumping forklift hopper with 8'' HPE casters and bumper release DH-05BRPL8-2R2SMD. Its sturdy 10 gauge steel construction exhibits extreme durability making it the perfect hopper for rough fast-paced worksites. Its forward-tilting design allows workers to effortlessly handle transport and dump heavy materials including tools supplies scraps and recyclables like cardboard. With its 4 8'' high-performance elastomer casters 2 rigid and 2 swivel you can push this hopper around to different stations without having to raise it off the ground with a forklift. Overall this hopper will enhance the efficiency of your construction site waste management service or sanitation business!This self-dumping hopper is equipped with forklift pockets and bumper release; this allows workers to unload the hopper without leaving their forklift saving time and energy. Moreover this hopper is attached to a safety retaining chain promoting both security and stability during use. Since it has a volume of 13.5 cu. ft. and an ample 2000 lb. uniform capacity this hopper can hold a lot of material at once. Due to its ease of use and advantageous capabilities your work can be completed quicker and with less errors. Make your life easier by adding this self-dumping hopper to your jobsite!Overall Dimensions:Length: 54''Width: 34''Height: 49''Uniform Capacity: 2000 lb.Forklift Pocket Dimensions:Width: 8''Height: 3''Center: 20 3/4''Caster Dimensions:Diameter: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Prem Heavy Duty Epdm Tarp Strap 21" (580120)
- RONSTAN Bow Shackle, Screw Pin, 3970 lb. (RF637)
- TMI Industrial Strip Door, Ribbed, 8ftHx6ftW (999-00031)
- ZORO SELECT Swivel NSF-Listed Plate Caster, TPR, 3 in., 210 lb. (2G053)
- ZORO SELECT Hopper, Low-Profile, 1/2 cu. yd., 2000 lb. (HOP-LP)
- ZORO SELECT Self-Dumping Hopper, 20.3 cu. ft. Cap. (7577LPYellow)
- VESTIL Heavy Duty Self-Dumping Hopper 1.5 Cubic Yard 6000 lb Black Semi Gloss (D-150-HD-BLK-SG)
- VESTIL Medium Duty Low Profil Hopper 1.5 Cubic Yard Blue (H-150-MD)
- VESTIL Self Dumping Hopper - Med Dty - Blue (D-150-MD)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (7577 GRAY)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (20077 GRAY)
- Jescraft Self-Dumping Hoppers