Shop All Mortar
Jescraft
12 cu. ft. Heavy-Duty Steel Sloped Mortar Tub SMT-12
Mfr # 828SMT12
Zoro # G912041228
product price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Bring simplicity and ease to your job site with this Jescraft 12 cu. ft. heavy-duty steel forklift mortar tub. This tub features durable heavy-duty steel construction and a narrow profile that fits into tight workspaces and on scaffolding making this sloped mortar tub ideal when laying basement or partition walls. This mortar tub allows workers to effortlessly move material directly from the mixer to the designated work area using a forklift sold separately from either side that's to the open access base. Adding this steel tub to your worksite will also add efficiency and expediency!This tub is designed with a durable formed top perimeter that provides additional strength and sloped sides that make it quicker and easier to remove mortar. The tub is stackable too for convenient storage. This mortar tub is a great addition to any pavement or construction company!Overall Dimensions:Length: 67''Width: 23 11/16''Height: 23''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Black, Temp Range 500 °F (99830)
- 3M Spray Adhesive, 78 Series, Clear, 17.9 oz, Aerosol Can (78)
- MINWAX Wood Color Fill Stick Pencil #9 for Ebony & Jacobean (110096666)
- DOW Sealant, 300 mL, Clear, Silicone Base (3119556)
- CUSTOM BUILDING PRODUCTS 50Lb Gry Thinset Mortar (MSMG50)
- CUSTOM BUILDING PRODUCTS Mortar Thinset Premix Gry 3.5G (CTTSG3)
- MUTUAL INDUSTRIES Heat Stop, 15 Lb. Pail (60060600-0-0)
- SAKRETE Sakrete of North America 236162 3 lbs Quality Mortar Repair (236162)
- AKONA Medium Duty Refractory Mortar, 50 lb, Bag (104319)
- SAKRETE 3 lbs Quality Mortar Repair (SA570916)
- JE TOMES Mortar, 55 lb, Bag, Gray, PK50 (PAL-RSMM-55)
- Jescraft Mortar