Shop All Mortar
Jescraft
10 cu. ft. Heavy-Duty Steel Sloped Mortar Tub SMT-10
Mfr # 828SMT10
Zoro # G712041237
product price: $819.99
/ea
Free Shipping & Returns
$819.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Bring simplicity and ease to your job site with this Jescraft 10 cu. ft. heavy-duty steel forklift mortar tub. This tub features durable heavy-duty steel construction and a narrow profile that fits into tight workspaces and on scaffolding making this sloped mortar tub ideal when laying basement or partition walls. This mortar tub allows workers to effortlessly move material directly from the mixer to the designated work area using a forklift sold separately from either side that's to the open access base. Adding this steel tub to your worksite will also add efficiency and expediency!This tub is designed with a durable formed top perimeter that provides additional strength and sloped sides that make it quicker and easier to remove mortar. The tub is stackable too for convenient storage. This mortar tub is a great addition to any pavement or construction company!Overall Dimensions:Length: 57 1/2''Width: 23 11/16''Height: 23''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Patching Plaster, 32 oz, Tub, White, Patching Plaster (52084)
- TAPE IT Red PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-RED)
- DAP Fast Dry Premium Ready to Use Off-White Spackling and Patching Compound 1 qt (7079818441)
- KWIK SEAL DAP White Acrylic Latex Kitchen and Bath Adhesive Caulk 5.5 oz (18001)
- CUSTOM BUILDING PRODUCTS 50LBGRY Thin Set Mortar (CBTSG50)
- HENRY Henry 425 TileFlex Thinset Mortar - Gray MORTAR GRAY 40LB (425 40LB)
- CUSTOM BUILDING PRODUCTS Mortar Thin Set Gray 50Lb (FB50)
- Z-BRICK GAL BLK Mortar Adhesive (ZD043015)
- HENRY Henry 425 TileFlex Thinset Mortar - White MORTAR WHITE 40LB (425 40LB)
- WOODEZE Woodeze 5RU-211 Dry Mix 211 Refractory Mortar - 10 lb. (5RU-211)
- CUSTOM BUILDING PRODUCTS Custom Building Products White MultiSet Modified Thin-Set Mortar MSMW50 (1360668)
- Jescraft Mortar