Shop All Mortar
Jescraft
10 cu. ft. Fully Welded 14 Gauge Steel Mortar Box SMB-210
Mfr # 828SMB210
Zoro # G612222132
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Bring simplicity and ease to your job site with this Jescraft steel mortar box. This box is made with fully welded 14 gauge steel and is designed for hand mixing concrete cement and mortar on small masonry or concrete jobs. This mortar box allows workers to effortlessly move the materials they need to do the job. Adding this steel box to your worksite will also add efficiency and expediency!This mortar box features reinforced formed edges for durability and hand holds for easy carrying. The sloped sides make it quicker and easier to remove mortar and concrete from the box and it's stackable too for convenient storage. This mortar box is a great addition to any pavement or construction company!Overall Dimensions:Length: 59''Width: 36 1/2''Height: 11''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Sealant, 613.8 oz, Pail, Clear, Silicone Elastomer Base (4060071)
- KRUD KUTTER KRUD KUTTER Cleaner/Degreaser, Water Based, Trigger Spray Bottle, 32 oz, Concentrated (KR32)
- ZORO SELECT Dispensing Tip, Taper Tip Polyethylene 50 PK Gray (5FVG0)
- FROST KING FOAM TAPE 3/4""X1/4""X17' (L342H)
- CUSTOM BUILDING PRODUCTS PreMix Thin Set Mortar (CTTSGQT)
- QUIKRETE Repair Mortar 20Lb (1241-26)
- MASTERBLEND Custom Building Products MultiSet Gray Thin-Set Mortar 50 lb (MSMG50)
- HENRY HENRY 527 TileFlex Plus Series 13081 Flexible Thin-Set Mortar, Powder, White, 40 lb Bag (13081)
- SAKRETE 3 lbs Quality Mortar Repair (SA570916)
- CUSTOM BUILDING PRODUCTS 50LBGRY Thin Set Mortar (CBTSG50)
- JE TOMES Mortar, 55 lb, Bag, Gray, PK50 (PAL-RSMM-55)
- Jescraft Mortar