Shop All Forklift Accessories
Jescraft
1 Cu. Yd. Forklift Concrete Beam Bucket FH-VFL-1
Mfr # 828FHVFL1
Zoro # G411789102
product price: $7,253.99
/ea
Free Shipping & Returns
$7,253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jescraft
- MFR # 828FHVFL1
- Zoro # G411789102
- Country of Origin China
- Category Forklift Accessories
Description
Use this convenient Jescraft 1 cu. yd. forklift concrete beam bucket FH-VFL-1 to pour concrete in hard-to-reach areas. Made of heavy-duty welded steel this concrete bucket can be used both as a front receiving bucket or floor hopper with the addition of the Jescraft beam bucket riser sold separately. It boasts a 1 cu. yd. capacity and features a fully adjustable 9 3/4'' wide chute for easy and precise pouring. Its offset gate allows for pouring into forms against adjacent walls and rebar and includes a handle for easy manual discharge.Featuring integrated universal-fit fork pockets this bucket works with telehandlers rough terrain forklifts skid steers front-end loaders and tractors. Two fork pocket retention pins secure the hopper to the forklift for safe operation. Ideal for pouring columns slabs beams and walls this versatile bucket helps you work efficiently and productively on many terrains without the need for a concrete pump or crane.Overall Dimensions:Width: 53''Depth: 69 1/2''Height: 55''Uniform Capacity: 4500 lb.Storage Capacity: 1 cu. yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Festoon System Kit, Rnd, 0.60-0.94, L21-34 (FR05-04)
- THE BETTER BUNGEE Polystrap, Black, 24 in. L, SS (BBS24SBK)
- EOSLIFT Industrial Grade TA30 Manual Scissor Lift Table Cart 660 lbs. Capacity, Table Size 19.7 in. x 32.6 in. with Swivel Rear Caster and Rigid Stationary Front Caster Wheels (TA30)
- WILDECKÔØΩ Wildeck® Cap For 5"x 5" Column Post, Silver (WGCC)
- GLOBAL INDUSTRIAL Forklift Reverse Alarm, 107 dB, 10-80V (800506)
- IDEAL WAREHOUSE INNOVATIONS Fork Tilt Level Indicator, Black, Plastic (70-1000)
- VALUSWEEP ValuSweep Replacment Brush, 60 In W, 8 In H (VBK-060)
- VESTIL FORK BLADE PROTECTORS POLYETHYLENE 5X36, PR (F5-36)
- IRONGUARD Ideal Warehouse Forklift Propane Cylinder Handling Gloves - 70-1020 On Hand Gloves (70-1020)
- VESTIL Forged Steel Forks 4K, 42", PR (F4-1.50-42)
- ZORO SELECT Carpet Ram, Fork Mntd-Inv, 120 In (CRP-120)
- Jescraft Forklift Accessories