Shop All LED Under Cabinet Lighting
Jesco
TapetoTape Direct Connector for CVXCOB Series, 10PK
Mfr # CVX-COB-TT-10PACK
Zoro # G507878857
product price: $24.00
/pk 10, $2.40/ea
$24.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Display
- Length 0.625"
- Dimmable YES
- Weight 1 lbs.
- Width 0.18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # CVX-COB-TT-10PACK
- Zoro # G507878857
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Length | 0.625" |
Width | 0.18" |
Height | 0.5" |
Details
Application | Display |
Item - Under Cabinet Lights | LED Tape lighting |
Dimmable | YES |
Weight | 1 lbs. |
Lighting Technology | LED |
Description
JESCO TapetoTape Direct Connector for CVXCOB Series 10 PACK
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAT-R-SHIELD SHAT-R-SHIELD 32W, T8 Linear Fluorescent Light Bulb (F32T8/TL950/ALTO)
- ELCO LIGHTING Electronic Dimmable LED Driver (Large) (DRVE24V48DW)
- STREAMLIGHT Charge Bank, 120VAC Cord (20224)
- HALO Ot999P (OT999P)
- JESCO S601 series 24 Inch LED S601 Slim Stix Linkable 6000K (S601-24/60)
- JESCO S601 series 12 inch LED Slim Stix Linkable 3000K (S601-12/30)
- JESCO 48-inch Right Angle Connecting Cable for SG-LED/SGA-LED (SG-CC48L)
- JESCO SLEEK LED 12" 6000K 120V AC. Under Cabinet lighting Fixture (SG-LED-12/60-W)
- JESCO SLEEK LED Adjustable 36" 4000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-36/40-W-SW)
- JESCO ADJUSTABLE MOUNTING CLIP for SG-LED/SGA-LED (SG-MC-A)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V AC, Silver (ZX513-HL-3K)
- Jesco LED Under Cabinet Lighting