Shop All LED Under Cabinet Lighting
Jesco
SLEEK LED 60" 4000K W/ On-Off Switch. 120V AC. Under Cabinet Fixture
Mfr # SG-LED-60/40-W-SW
Zoro # G2481800
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # SG-LED-60/40-W-SW
- Zoro # G2481800
- Country of Origin China
- Category LED Under Cabinet Lighting
Description
The SG-LED Sleek Ultra is the next generation of our award winning, linkable Sleek PlusTM series. Using the same miniature profile and minimal footprint of our market leading mini fluorescent Sleek fixture, we engineered these fixtures to incorporate the latest in LED technology. The SG-LED uses the same direct- and cable-connectors making the plug and play installation quick and easy as well as making retrofitting/upgrading from fluorescent simple. Using the provided direct connector allows for end-to-end placement, reducing shadowing and allowing the light to be continuous. The fixed or adjustable white opal cover encloses the ultra bright LEDs, provides for an even glow exiting the fixture and eliminates unwanted "point of light" visibility. JESCO continues to be a pioneer in the use of LEDs which are environmentally friendly with no Mercury and no UV or IR emission. Our LEDs have an average rated life of 50,000 hours or 17 years if lit 8 hours/day. This is a line voltage fixture that can be connected for runs of up to 80 linear feet. Both fixture styles provided with (1) Direct Connector (SG-DC) and (2) Vertical Mounting Clips (SG-MC-V) while the SG-LED also includes (2) 45° Angled Mounting Clips (SG-MC-45).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 40-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 4PK (862693)
- ACCESS LIGHTING Port Nine Burgundy, Burgundy LED Pendant, Matte Black Finish, Clear Glass (63142LEDDLP-MBL/CLR)
- ILC Replacement for Eiko 09920 replacement light bulb lamp (09920 EIKO)
- ILC Replacement for Damar H15sl/green Coil-twist-spiral replacement light bulb lamp (H15SL/GREEN COIL-TWIST-SPIRAL DAMAR)
- JESCO SLEEK LED 24" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-24/30-W)
- JESCO SLEEK LED 36" 4000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-36/40-W-SW)
- JESCO Commercial Grade Metal Hardwire Box for SG-LED/SGA-LED (SG-BM)
- JESCO SLEEK LED Adjustable 24" 4000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-24/40-W-SW)
- JESCO SLEEK LED Adjustable 36" 4000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-36/40-W-SW)
- JESCO SLEEK LED 60" 4000K 120V AC. Under Cabinet lighting Fixture (SG-LED-60/40-W)
- BLACK & DECKER 1-Bar Rechargeable Under Cabinet Lighting Kit, Warm White, 9" (LEDUC9-1REC)
- Jesco LED Under Cabinet Lighting