Shop All LED Under Cabinet Lighting
Jesco
SLEEK LED 36" 6000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture
Mfr # SG-LED-36/60-W-SW
Zoro # G2482080
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # SG-LED-36/60-W-SW
- Zoro # G2482080
- Country of Origin China
- Category LED Under Cabinet Lighting
Description
The SG-LED Sleek Ultra is the next generation of our award winning, linkable Sleek PlusTM series. Using the same miniature profile and minimal footprint of our market leading mini fluorescent Sleek fixture, we engineered these fixtures to incorporate the latest in LED technology. The SG-LED uses the same direct- and cable-connectors making the plug and play installation quick and easy as well as making retrofitting/upgrading from fluorescent simple. Using the provided direct connector allows for end-to-end placement, reducing shadowing and allowing the light to be continuous. The fixed or adjustable white opal cover encloses the ultra bright LEDs, provides for an even glow exiting the fixture and eliminates unwanted "point of light" visibility. JESCO continues to be a pioneer in the use of LEDs which are environmentally friendly with no Mercury and no UV or IR emission. Our LEDs have an average rated life of 50,000 hours or 17 years if lit 8 hours/day. This is a line voltage fixture that can be connected for runs of up to 80 linear feet. Both fixture styles provided with (1) Direct Connector (SG-DC) and (2) Vertical Mounting Clips (SG-MC-V) while the SG-LED also includes (2) 45° Angled Mounting Clips (SG-MC-45).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LITES Led Emergency Light, 25 Ft Coverage, Sd (SEL25SD)
- SATCO 17W T8 LED 4 ft. 50K G13 Base 50K Hours 2200L Type B BBP 1 or 2 Ended (S39907)
- LUMAPRO LUMAPRO 2.7W, T3 1/4 Miniature Incandescent Bulb (161-2PK)
- ILC Replacement for Karl Storz 20133120-1 replacement light bulb lamp (20133120-1 KARL STORZ)
- JESCO 8 ft Power Cord for SG-LED/SGA-LED (SG-PC96-W)
- JESCO SLEEK LED Adjustable 24" 4000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-24/40-W-SW)
- JESCO S601 series 8 inch LED Slim Stix Linkable 4000K (S601-08/40)
- JESCO S601 series 12 inch LED Slim Stix Linkable 6000K (S601-12/60)
- JESCO SLEEK LED 12" 4000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-12/40-W-SW)
- JESCO 20ft Hight Output Flexible LED Strip Light 24VDC 4000K 90 CRI (CVX-HO-4090-20FT)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, White (L-POC-3LEDSFR-WWH-1)
- Jesco LED Under Cabinet Lighting