Shop All LED Under Cabinet Lighting
Jesco
S601 series Input Pwr Connector Cable, connects S601 series to ST-PF-O
Mfr # S601-CC24-WH
Zoro # G2481861
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # S601-CC24-WH
- Zoro # G2481861
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Length | 24.00 |
Description
The S601 features an ultra slim low profile design giving professionals and non-professionals alike a lighting solution to a variety of applications. High output and easily concealable, the S601 provides unprecedented creative freedom. Units are inter-connectable end-to-end and may be linked using connecting cables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco 65225 replacement light bulb lamp (65225 HALCO)
- ILC Replacement for Ushio Mp70/c/u/med/42/ps, Edx17 replacement light bulb lamp (MP70/C/U/MED/42/PS, EDX17 USHIO)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, CEC Complaint, Satin Nickel Finish (FL5324D-J-MCT-62)
- DESIGNERS FOUNTAIN 6 inch R30 Chrome Recessed Reflector Trim (EVRT624CL)
- JESCO 30ft Flexible LED Strip Light 24VDC 4000K 90 CRI (CVX-ST-4090-30FT)
- JESCO SLEEK LED 36" 4000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-36/40-W-SW)
- JESCO S601 series Switch Box with On/Off Switch (S601-SW)
- JESCO SLEEK LED Adjustable 36" 3000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-36/30-W-SW)
- JESCO S601 series 8 inch LED Slim Stix Linkable 4000K (S601-08/40)
- JESCO 24-inch Right Angle Connecting Cable for SG-LED/SGA-LED (SG-CC24L)
- WESTEK 18 in. Amertac White Plug-In LED Undercabinet Light; 600 Lumens (3002913)
- Jesco LED Under Cabinet Lighting