Shop All LED Under Cabinet Lighting
Jesco
S601 series 8 inch LED Slim Stix Linkable 4000K
Mfr # S601-08/40
Zoro # G2482351
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimmable Yes
- Length 8.25
- Lumens Per Watt 88
- Lamp Type LED
- Color Temperature 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # S601-08/40
- Zoro # G2482351
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Length | 8.25 |
Width | 0.38 |
Height | 0.375 |
Details
Dimmable | Yes |
Lumens Per Watt | 88 |
Lamp Type | LED |
Color Temperature | 4000 |
Voltage | 24V DC |
Lumens | 168 |
Lighting Technology | LED |
CRI | 80 |
Max. Fixture Wattage | 1.9 |
IP Rating | ETL, c-UL-us |
Material | Aluminium |
Finish | Silver |
Description
•Integrated constant current circuitry ensures all LEDs operate at
the same voltage for maximum light levels and consistent color
temperatures.
- •Extruded aluminum housing and lens assures even light output
while protecting LEDs. - •Unique mounting clips allow for 30° rotation
- •Max Run : 20 ft. 24V DC Power supply required. Please see specsheet.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 108 Lumens Per Watt (2BLT2 33L ADP LP835)
- ILC Replacement for Medical Illumination 011315-6 replacement light bulb lamp (011315-6 MEDICAL ILLUMINATION)
- ILC Replacement for Osram Sylvania 18858 replacement light bulb lamp (18858 OSRAM SYLVANIA)
- LUMAPRO LUMAPRO 175 W, 1 Lamp HID Ballast Kit (1XUK1)
- JESCO SLEEK LED 36" 3000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-36/30-W-SW)
- JESCO 24-inch Right Angle Connecting Cable for SG-LED/SGA-LED (SG-CC24L)
- JESCO SLEEK LED Adjustable 12" 6000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-12/60-W-SW)
- JESCO 36-inch Right Angle Connecting Cable for SG-LED/SGA-LED (SG-CC36L)
- JESCO SLEEK LED 36" 4000K 120V AC. Under Cabinet lighting Fixture (SG-LED-36/40-W)
- JESCO SLEEK LED 12" 4000K 120V AC. Under Cabinet lighting Fixture (SG-LED-12/40-W)
- AMERICAN TACK & HARDWARE Track Light Led W/Remote White (LPL704)
- Jesco LED Under Cabinet Lighting