Shop All LED Under Cabinet Lighting
Jesco
S601 series 8 inch LED Slim Stix Linkable 3000K
Mfr # S601-08/30
Zoro # G2481922
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 3000
- CRI 80
- Height 0.375
- Max. Fixture Wattage 1.9
- IP Rating ETL, c-UL-us
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # S601-08/30
- Zoro # G2481922
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 0.375 |
Length | 8.25 |
Width | 0.38 |
Details
Color Temperature | 3000 |
CRI | 80 |
Max. Fixture Wattage | 1.9 |
IP Rating | ETL, c-UL-us |
Lumens Per Watt | 84 |
Finish | Silver |
Dimmable | Yes |
Voltage | 24V DC |
Lumens | 160 |
Material | Aluminium |
Lighting Technology | LED |
Lamp Type | LED |
Description
•Integrated constant current circuitry ensures all LEDs operate at
the same voltage for maximum light levels and consistent color
temperatures.
- •Extruded aluminum housing and lens assures even light output
while protecting LEDs. - •Unique mounting clips allow for 30° rotation
- •Max Run : 20 ft. 24V DC Power supply required. Please see specsheet.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX A12 2'X4' #12 .125 Lns For G, Gr8, Gc&Gc8 (A12-125-24GC-U)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F72T12/D/HO)
- FEIT ELECTRIC LED CA10 E12 SW 60W 6PK (CFC60927CAFIL6)
- SYLVANIA Sylvania 15451 Incandescent Lamp, 120 V, 125 W, Medium E26, BR40 Lamp (15451)
- JESCO 48-inch Right Angle Connecting Cable for SG-LED/SGA-LED (SG-CC48L)
- JESCO SLEEK LED 48" 6000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-48/60-W-SW)
- JESCO S601 series 8 inch LED Slim Stix Linkable 4000K (S601-08/40)
- JESCO 16ft NoPixel 24V DC COB Flexible LED Strip 5000K 90 CRI (CVX-COB-5090-16FT)
- JESCO S601 series 90° Hard Right Connector (S601-R-CONN)
- JESCO 3-inch Connecting Cable for SG-LED/SGA-LED (SG-CC3)
- JESCO 8 ft Power Cord for SG-LED/SGA-LED (SG-PC96-W)
- Jesco LED Under Cabinet Lighting