Shop All LED Under Cabinet Lighting
Jesco
S601 series 48 Inch LED S601 Slim Stix Linkable 6000K
Mfr # S601-48/60
Zoro # G2482631
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 6000
- Lamp Type LED
- Lumens 1030
- Length 45.88
- Material Aluminium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # S601-48/60
- Zoro # G2482631
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Length | 45.88 |
Height | 0.375 |
Width | 0.38 |
Details
Color Temperature | 6000 |
Lamp Type | LED |
Lumens | 1030 |
Material | Aluminium |
CRI | 80 |
Dimmable | Yes |
Lighting Technology | LED |
IP Rating | ETL, c-UL-us |
Voltage | 24V DC |
Lumens Per Watt | 86 |
Max. Fixture Wattage | 12 |
Finish | Silver |
Description
•Integrated constant current circuitry ensures all LEDs operate at
the same voltage for maximum light levels and consistent color
temperatures.
- •Extruded aluminum housing and lens assures even light output
while protecting LEDs. - •Unique mounting clips allow for 30° rotation
- •Max Run : 20 ft. 24V DC Power supply required. Please see specsheet.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, 38PAR20120V HIRFL30 (38PAR20120V /HIR+/FL30)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20292-BL/FST)
- ILC Replacement for Flowtron Bf-205 replacement light bulb lamp (BF-205 FLOWTRON)
- GE LAMPS GE LIGHTING 31W, T8 U-Shaped Fluorescent Light Bulb (F31T8/SPX41/U/ECO)
- JESCO SLEEK LED 24" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-24/30-W)
- JESCO S601 series Hard Wire Power Connector (S601-PC-HW)
- JESCO 12-inch Right Angle Connecting Cable for SG-LED/SGA-LED (SG-CC12L)
- JESCO SLEEK LED 60" 4000K W/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-60/40-W-SW)
- JESCO Commercial Grade Metal Hardwire Box for SG-LED/SGA-LED (SG-BM)
- JESCO SLEEK LED 48" 4000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-48/40-W-SW)
- RADIONIC HI-TECH LED Dimmable Under Cabinet Light, 825 lm (UC22-1K-HL-D)
- Jesco LED Under Cabinet Lighting