Shop All LED Under Cabinet Lighting
Jesco
S601 series 36 Inch LED S601 Slim Stix Linkable 3000K
Mfr # S601-36/30
Zoro # G2482248
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.38
- Lighting Technology LED
- IP Rating ETL, c-UL-us
- Lumens Per Watt 80
- Height 0.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # S601-36/30
- Zoro # G2482248
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Width | 0.38 |
Height | 0.375 |
Length | 34.38 |
Details
Lighting Technology | LED |
IP Rating | ETL, c-UL-us |
Lumens Per Watt | 80 |
Finish | Silver |
Color Temperature | 3000 |
Dimmable | Yes |
Voltage | 24V DC |
Material | Aluminium |
Lumens | 710 |
Lamp Type | LED |
CRI | 80 |
Max. Fixture Wattage | 8.9 |
Description
•Integrated constant current circuitry ensures all LEDs operate at
the same voltage for maximum light levels and consistent color
temperatures.
- •Extruded aluminum housing and lens assures even light output
while protecting LEDs. - •Unique mounting clips allow for 30° rotation
- •Max Run : 20 ft. 24V DC Power supply required. Please see specsheet.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREFIRE Dual Output Law Enforcement Light, 600lm (G2XLE-BK)
- ILC Replacement for Sylvania 150a23/rs 120v replacement light bulb lamp (150A23/RS 120V SYLVANIA)
- STREAMLIGHT Qb Headlamp - Yellow (61430)
- ILC Replacement for Sylvania 32169 (32169 SYLVANIA)
- JESCO 20ft Hight Output Flexible LED Strip Light 24VDC 4000K 90 CRI (CVX-HO-4090-20FT)
- JESCO SLEEK LED 48" 4000K 120V AC. Under Cabinet lighting Fixture (SG-LED-48/40-W)
- JESCO Commercial Grade Metal Hardwire Box with switch for SG-LED/SGA-LED (SG-BM-SW)
- JESCO ADJUSTABLE MOUNTING CLIP for SG-LED/SGA-LED (SG-MC-A)
- JESCO SLEEK LED 36" 4000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-36/40-W-SW)
- JESCO SLEEK LED 24" 3000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-24/30-W-SW)
- JESCO SLEEK LED 48" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-48/30-W)
- Jesco LED Under Cabinet Lighting