Shop All LED Under Cabinet Lighting
Jesco
S601 series 24 Inch LED S601 Slim Stix Linkable 6000K
Mfr # S601-24/60
Zoro # G2482640
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 23.00
- IP Rating ETL, c-UL-us
- Lamp Type LED
- Color Temperature 6000
- Lumens 520
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # S601-24/60
- Zoro # G2482640
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Length | 23.00 |
Height | 0.375 |
Width | 0.38 |
Details
IP Rating | ETL, c-UL-us |
Lamp Type | LED |
Color Temperature | 6000 |
Lumens | 520 |
Max. Fixture Wattage | 6 |
Dimmable | Yes |
Material | Aluminium |
CRI | 80 |
Lighting Technology | LED |
Finish | Silver |
Voltage | 24V DC |
Lumens Per Watt | 87 |
Description
The S601 features an ultra slim low profile design giving professionals and non-professionals alike a lighting solution to a variety of applications. High output and easily concealable, the S601 provides unprecedented creative freedom. Units are inter-connectable end-to-end and may be linked using connecting cables
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Electric 15 W T12 18 in. L Fluorescent Bulb Cool White Linear 4100 K (F15T12/CW/RP)
- WESTGATE FLS-10W-50K-WHWEATHERPROOF LED ROUND FLOOD HEADS, 120V (FLS-10W-50K-WH)
- LITHONIA LIGHTING Right Angle Tenon Mounting Arm (FRWB DDBXD U)
- ILC Replacement for Verilux 36W Happylight Deluxe replacement light bulb lamp (36W HAPPYLIGHT DELUXE VERILUX)
- JESCO S601 series Plug & Play Power Connector (S601-PC)
- JESCO SLEEK LED Adjustable 24" 4000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-24/40-W-SW)
- JESCO SLEEK LED Adjustable 24" 3000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-24/30-W-SW)
- JESCO SLEEK LED 24" 6000K 120V AC. Under Cabinet lighting Fixture (SG-LED-24/60-W)
- JESCO S601 series Mounting Clip, 30° rotation (S601-MC)
- JESCO 3-inch Connecting Cable for SG-LED/SGA-LED (SG-CC3)
- WESTEK Adjustable Puck Light, AA Battery, LED Lamp, 80 Lumens, 3000, 4000, 5000 K Color Temp, White (BL-PCCT-W1)
- Jesco LED Under Cabinet Lighting