Shop All LED Under Cabinet Lighting
Jesco
S601 series 12 inch LED Slim Stix Linkable 6000K
Mfr # S601-12/60
Zoro # G2482108
$51.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens Per Watt 88
- Finish Silver
- Lighting Technology LED
- Max. Fixture Wattage 2.9
- Width 0.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jesco
- MFR # S601-12/60
- Zoro # G2482108
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Width | 0.38 |
Length | 11.88 |
Height | 0.375 |
Details
Lumens Per Watt | 88 |
Finish | Silver |
Lighting Technology | LED |
Max. Fixture Wattage | 2.9 |
CRI | 80 |
Lamp Type | LED |
Voltage | 24V DC |
IP Rating | ETL, c-UL-us |
Color Temperature | 6000 |
Lumens | 255 |
Material | Aluminium |
Dimmable | Yes |
Description
•Integrated constant current circuitry ensures all LEDs operate at
the same voltage for maximum light levels and consistent color
temperatures.
- •Extruded aluminum housing and lens assures even light output
while protecting LEDs. - •Unique mounting clips allow for 30° rotation
- •Max Run : 20 ft. 24V DC Power supply required. Please see specsheet.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 97590 replacement light bulb lamp (97590 GE GENERAL ELECTRIC G.E)
- LEVITON SCKET MDBSE PHNOLIC 660W (07080-00M)
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 11S14 (11S14)
- FULHAM FIREHORSE FULHAM FIREHORSE 2 LED Lamps, Emergency Light (FHEM10WH)
- JESCO SLEEK LED 48" 6000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-48/60-W-SW)
- JESCO SLEEK LED Adjustable 12" 6000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-12/60-W-SW)
- JESCO 36-inch Right Angle Connecting Cable for SG-LED/SGA-LED (SG-CC36L)
- JESCO S601 series Input Pwr Connector Cable, connects S601 series to ST-PF-O (S601-CC15-BK)
- JESCO SLEEK LED 24" 6000K 120V AC. Under Cabinet lighting Fixture (SG-LED-24/60-W)
- JESCO 2 ft Power Cord for SG-LED/SGA-LED (SG-PC24-WH)
- SUNLITE Sunlite LED Linkable Under Cabinet Light Fixture 12" 3000K ETL Listed (53071-SU)
- Jesco LED Under Cabinet Lighting