Shop All Recessed Lighting Kits
Jesco
ML5 2Light LED Modulinear Recessed 120V 24W Adjustable Color Temperature BK
Mfr # ML5-2-112M-SW5-BK
Zoro # G507878871
product price: $219.90
/ea
Free Shipping & Returns
$219.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 2700/3000/3500/4000/5000
- Height 3.25"
- Color Black
- Standards cETLus, T24 Compliant
- Dimmable / Non-Dimmable Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # ML5-2-112M-SW5-BK
- Zoro # G507878871
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 3.25" |
Length | 7.875" |
Width | 4.375" |
Details
Color Temp. | 2700/3000/3500/4000/5000 |
Color | Black |
Standards | cETLus, T24 Compliant |
Dimmable / Non-Dimmable | Dimmable |
Features | Contemporary flush-to-ceiling design with adjustable gimbals provides a 15° tilt and 360° rotation.Aluminum construction with exceptional thermal management ensures long operating life.Switchable 5-level color temperature from a warm 2700K to a cool 5000K facilitates easy lighting change as the interiors of the space change.Suitable for Remodel and New Construction ceilings with optional mounting plates (Part # ML5-MP - sold separately), Airtight, and IC-rated housings.Switchable CCT (27/30/35/40/50K 90CRI). TRIAC dimming |
Voltage | 120V AC |
Material | Powder-coated Aluminum |
Application | General |
Max. Wattage | 24 |
Weight | 2.5 lbs. |
CRI | 90 |
Lumens | 1600 |
Description
The latest addition to JESCO Lighting's multiple recessed downlights is the ML5 Modulinear Series Designed to integrate perfectly with modern contemporary spaces, the ML5 provides a visually clean geometric look for upscale retail, offices, hospitality venues including restaurants, hotels, public spaces galleries and museums highend residential spaces Features Contemporary flushtoceiling design with adjustable gimbals provides a 15Deg tilt and 360Deg rotation Offered in 1, 2, and 3light configurations in a beautiful white or black finish Aluminum construction with exceptional thermal management ensures long operating life Switchable 5level colortemperature from a warm 2700K to a cool 5000K facilitates easy lighting change as the interiors of the space changes Suitable for Remodel and New Construction ceilings with optional mounting plates, Airtight and ICrated housings The onelight ML5 fixture is available with emergency ballast option Triac dimming
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Halogen Quartz Tungsten Ar Shape, Replacement For Donsbulbs, 50Ar111/25/Fl (50AR111/25/FL)
- SATCO Fixture, Recessed, Retrofit, LED, 7.5W, 120V, Adjustable CCT, 4 in. (S11822)
- ILC Replacement for HALCO F34CWES/ECO REPLACED BY (F34CWES/ECO REPLACED BY HALCO)
- DAINOLITE 1Lt PendantAluminum (HKI-81P-WH)
- JESCO Downlight LED 3 Round Gimbal Recessed 12W 5CCT 90CRI WH (RLF-3712-SW5-WH)
- JESCO Downlight LED 3 Round Gimbal Recessed 12W 5CCT 90CRI BK (RLF-3712-SW5-BK)
- JESCO Downlight LED 4 Round Ultra Slim 12W 3000K 90CRI WH (RLF-4812-3090-WH)
- JESCO Downlight LED 2 Miniature Trimmed Recessed Downlight with Gimbal Trim Black (RLF-2708-SW5-BK)
- JESCO Downlight LED 3 Round Trimless Recessed with Mudin Flange 15W 5CCT 90CRI WH (RLF-3515-RTL-SW5-WH)
- JESCO ML5 2Light LED Modulinear Recessed 120V 24W Adjustable Color Temperature WH (ML5-2-112M-SW5-WH)
- LUMINATION Recessed Downlight Retrofit Kit, 8.5 W (LRXBR81X9WWVQ)
- Jesco Recessed Lighting Kits