Shop All Recessed Lighting Kits
Jesco
ML5 1Light LED Modulinear Recessed 120V 12W Adjustable Color Temperature WH
Mfr # ML5-1-112M-SW5-WH
Zoro # G207878898
product price: $87.90
/ea
Free Shipping & Returns
$87.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI 90
- Weight 1.75 lbs.
- Lumens 800
- Height 3.25"
- Max. Wattage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # ML5-1-112M-SW5-WH
- Zoro # G207878898
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 3.25" |
Length | 4.375" |
Width | 4.375" |
Details
CRI | 90 |
Weight | 1.75 lbs. |
Lumens | 800 |
Max. Wattage | 12 |
Material | Powder-coated Aluminum |
Color Temp. | 2700/3000/3500/4000/5000 |
Application | General |
Features | Contemporary flush-to-ceiling design with adjustable gimbals provides a 15° tilt and 360° rotation.Aluminum construction with exceptional thermal management ensures long operating life.Switchable 5-level color temperature from a warm 2700K to a cool 5000K facilitates easy lighting change as the interiors of the space change.Suitable for Remodel and New Construction ceilings with optional mounting plates (Part # RLH-23354-NC-UNI sold separately), Airtight, and IC-rated housings.Switchable CCT (27/30/35/40/50K 90CRI). TRIAC dimming |
Color | White |
Dimmable / Non-Dimmable | Dimmable |
Voltage | 120V AC |
Standards | cETLus, T24 Compliant |
Description
The latest addition to JESCO Lighting's multiple recessed downlights is the ML5 Modulinear Series Designed to integrate perfectly with modern contemporary spaces, the ML5 provides a visually clean geometric look for upscale retail, offices, hospitality venues including restaurants, hotels, public spaces galleries and museums highend residential spaces Features Contemporary flushtoceiling design with adjustable gimbals provides a 15Deg tilt and 360Deg rotation Offered in 1, 2, and 3light configurations in a beautiful white or black finish Aluminum construction with exceptional thermal management ensures long operating life Switchable 5level colortemperature from a warm 2700K to a cool 5000K facilitates easy lighting change as the interiors of the space changes Suitable for Remodel and New Construction ceilings with optional mounting plates, Airtight and ICrated housings The onelight ML5 fixture is available with emergency ballast option Triac dimming
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for OSRAM SYLVANIA 50AR111/FL25 12V 41835FL (50AR111/FL25 12V (41835FL) OSRAM SYLVANIA)
- LUMAPRO LUMAPRO 3.6W, B3 1/2 Miniature Incandescent Light Bulb (KPR113-2PK)
- ILC Replacement for CEC Industries H912v65w replacement light bulb lamp (H912V65W CEC INDUSTRIES)
- PROMIER PRODUCTS Waterproof Flashlight and 4 Mode Headlamp Combo (LA-14RB+4MD-4/16)
- JESCO Downlight LED 2 Gimbal Miniature Trimless Recessed with Mudin Flange 8W 5CCT 90CRI WH (RLF-2608-RTL-SW5-WH)
- JESCO Downlight LED 8 Round Ultra Slim 22W 5CCT 90CRI WH (RLF-8822-SW5-WH)
- JESCO Downlight LED 3 Round Trimless Recessed with Mudin Flange 15W 5CCT 90CRI WH (RLF-3515-RTL-SW5-WH)
- JESCO Downlight LED 3 Round Gimbal Recessed 12W 5CCT 90CRI WH (RLF-3712-SW5-WH)
- JESCO Downlight LED 2 Miniature Trimmed Recessed Downlight with Gimbal Trim Black (RLF-2708-SW5-BK)
- JESCO ML5 2Light LED Modulinear Recessed 120V 24W Adjustable Color Temperature WH (ML5-2-112M-SW5-WH)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 6-Pack (LR23796-6PK)
- Jesco Recessed Lighting Kits