Shop All Recessed Lighting Kits
Jesco
ML5 1Light LED Modulinear Recessed 120V 12W Adjustable Color Temperature BK
Mfr # ML5-1-112M-SW5-BK
Zoro # G307878842
product price: $87.90
/ea
Free Shipping & Returns
$87.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3.25"
- Color Temp. 2700/3000/3500/4000/5000
- Features Contemporary flush-to-ceiling design with adjustable gimbals provides a 15° tilt and 360° rotation.Aluminum construction with exceptional thermal management ensures long operating life.Switchable 5-level color temperature from a warm 2700K to a cool 5000K facilitates easy lighting change as the interiors of the space change.Suitable for Remodel and New Construction ceilings with optional mounting plates (Part # RLH-23354-NC-UNI sold separately), Airtight, and IC-rated housings.Switchable CCT (27/30/35/40/50K 90CRI). TRIAC dimming
- Dimmable / Non-Dimmable Dimmable
- Lumens 800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # ML5-1-112M-SW5-BK
- Zoro # G307878842
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 3.25" |
Length | 4.375" |
Width | 4.375" |
Details
Color Temp. | 2700/3000/3500/4000/5000 |
Features | Contemporary flush-to-ceiling design with adjustable gimbals provides a 15° tilt and 360° rotation.Aluminum construction with exceptional thermal management ensures long operating life.Switchable 5-level color temperature from a warm 2700K to a cool 5000K facilitates easy lighting change as the interiors of the space change.Suitable for Remodel and New Construction ceilings with optional mounting plates (Part # RLH-23354-NC-UNI sold separately), Airtight, and IC-rated housings.Switchable CCT (27/30/35/40/50K 90CRI). TRIAC dimming |
Dimmable / Non-Dimmable | Dimmable |
Lumens | 800 |
Voltage | 120V AC |
Material | Powder-coated Aluminum |
Application | General |
Standards | cETLus, T24 Compliant |
CRI | 90 |
Max. Wattage | 12 |
Color | Black |
Weight | 1.75 lbs. |
Description
The latest addition to JESCO Lighting's multiple recessed downlights is the ML5 Modulinear Series Designed to integrate perfectly with modern contemporary spaces, the ML5 provides a visually clean geometric look for upscale retail, offices, hospitality venues including restaurants, hotels, public spaces galleries and museums highend residential spaces Features Contemporary flushtoceiling design with adjustable gimbals provides a 15Deg tilt and 360Deg rotation Offered in 1, 2, and 3light configurations in a beautiful white or black finish Aluminum construction with exceptional thermal management ensures long operating life Switchable 5level colortemperature from a warm 2700K to a cool 5000K facilitates easy lighting change as the interiors of the space changes Suitable for Remodel and New Construction ceilings with optional mounting plates, Airtight and ICrated housings The onelight ML5 fixture is available with emergency ballast option Triac dimming
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDLENSER Ledlenser H19R Signature, Bluetooth App Control, 4000 Lumens (880507)
- ILC Replacement for Ushio Qih240-1600/s replacement light bulb lamp (QIH240-1600/S USHIO)
- ILC Replacement for Light Bulb / Lamp 25g30/cl replacement light bulb lamp (25G30/CL LIGHT BULB / LAMP)
- PIG Use Batt Container, 9.75"Lx7.75"Wx9.625"H (DRM136)
- JESCO Downlight LED 2 Gimbal Miniature Trimless Recessed with Mudin Flange 8W 5CCT 90CRI WH (RLF-2608-RTL-SW5-WH)
- JESCO Downlight LED 8 Round Ultra Slim 22W 5CCT 90CRI WH (RLF-8822-SW5-WH)
- JESCO Downlight LED 3 Round Trimless Recessed with Mudin Flange 15W 5CCT 90CRI WH (RLF-3515-RTL-SW5-WH)
- JESCO Downlight LED 6 Square Ultra Slim 14W 5CCT 90CRI WH (RLF-6914-SW5-WH)
- JESCO ML5 2Light LED Modulinear Recessed 120V 24W Adjustable Color Temperature WH (ML5-2-112M-SW5-WH)
- JESCO Downlight LED 3 Round Gimbal Recessed 12W 5CCT 90CRI BK (RLF-3712-SW5-BK)
- LUXRITE 4" Square Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 700LM Dimmable 6-Pack (LR23759-6PK)
- Jesco Recessed Lighting Kits