Shop All Flushmount Lights
Jesco
Flush Mount LED CM408RA EM Battery Only
Mfr # CM408RA-07R-EM-WH
Zoro # G308092889
product price: $139.90
/ea
Free Shipping & Returns
$139.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Flush Mount
- Length 7.88"
- Width 7.88"
- Voltage 120V AC
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # CM408RA-07R-EM-WH
- Zoro # G308092889
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 7.88" |
Width | 7.88" |
Height | 1" |
Details
Mounting | Flush Mount |
Voltage | 120V AC |
Dimmable | YES |
Finish | White |
Item | Flush Mount |
Lighting Certification | cETLus T24 |
Weight | 1.25 lbs. |
IP Rating | DRY / Wet |
Lighting Technology | LED |
Application | General |
Features | Operated Time: 90 min.Recharge Time: 24 hours.JESCO CM408RA-07 Lighting fixture is required . |
Housing Material | Powder-coated Aluminum |
Housing Color | White |
Description
Optional Emergency Battery Backup for 7 Round LED Slim SurfaceLithium battery backup module
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Miniature Neon Bulb, 2.6W, 110V (DL1CF110)
- PELICAN Temporary Job Site Light, 1600 lm, 10VDC (094550-0000-245)
- ILC Replacement for GE General Electric G.E 18173 replacement light bulb lamp (18173 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 16034 replacement light bulb lamp (16034 SYLVANIA)
- JESCO Flush Mount LED 6 Round Disk 15W 3000K 90CRI WH (CM405RA-M-3090-WH)
- JESCO 11-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91011-3080-WH)
- JESCO Flush Mount LED 12 Round Slim Trim 22W 3CCT 90CRI WH (CM408RA-12R-120V-SW3-WH)
- JESCO Flush Mount LED 12 Round Alum Slim Trim 22W 3CCT 90CRI WH (CM409RA-12R-120V-SW3-WH)
- JESCO 14-inch Round Mushroom LED Acrylic Surface Mount 3000K (RE-GEO-FM-94014-3080-WH)
- JESCO 36-inch AC LED Vanity Light Ceiling & ADA Wall Mount 3500K (RE-GEO-FM-90036-3580-WH)
- WESTINGHOUSE Fixt Ceil2L W/Chn-Wh12X6 (66200)
- Jesco Flushmount Lights