Shop All Flushmount Lights
Jesco
Flush Mount LED 8 Round Disk 27W 5CCT 90CRI WH
Mfr # CM405RA-L-SW5-WH
Zoro # G208092897
$49.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Flush Mount
- Color temp 2700K/3000K/3500K/4000K/5000K
- Length 9.5"
- Width 9.5"
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jesco
- MFR # CM405RA-L-SW5-WH
- Zoro # G208092897
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 9.5" |
Width | 9.5" |
Height | 1.5" |
Details
Mounting | Flush Mount |
Color temp | 2700K/3000K/3500K/4000K/5000K |
Voltage | 120V AC |
Lumens | 2000 |
Dimmable | YES |
Finish | White |
Item | Flush Mount |
Features | Frosted polycarbonate diffuser.ADA compliant as for wall-mounted applications.Designed for residential and commercial spaces.Switchable: 2700K/3000K/3500K/4000K/5000K temperature. |
IP Rating | DRY / Wet |
Lighting Technology | LED |
Application | General |
Fixture Wattage | 27 |
Housing Material | Powder-coated Aluminum |
Housing Color | White |
Lighting Certification | cETLus T24 |
Color Rendering Index | 90 |
Weight | 2.25 lbs. |
Description
The LED Surface Mount Flush Disk Downlight series is designed for residential and commercial applications With ultralow profile design measures, a depth of only 1 12 for the 8 version, 1 38 for the 6 version, and 1 14 for the 4 version ADA Compliant for wall mounting can easily install within a standard junction box or housing The frosted polycarbonate diffuser provides comfortable nonglare lighting with no hot spots 5Level fieldselectable Color Temperature and TRIAC dimming available
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for UVP 34-0034-01 replacement light bulb lamp, 2PK (34-0034-01 UVP)
- STREAMLIGHT Enduro Pro Headlamp (61420)
- FEIT ELECTRIC Electric PAR38 E26 Medium LED Bulb White 90 Watt Equivalence 2 pk (PAR38DM/6WYCA/2)
- ILC Replacement for GE GENERAL ELECTRIC G.EF32T8/SPX35/U6/ECO (F32T8/SPX35/U6/ECO GE GENERAL ELECTRIC G.E)
- JESCO 36-inch AC LED Vanity Light Ceiling & ADA Wall Mount 2700K (RE-GEO-FM-90036-2790-WH)
- JESCO Flush Mount LED 12 Round Slim Trim 22W 3CCT 90CRI WH (CM408RA-12R-120V-SW3-WH)
- JESCO 14-inch Round Mushroom LED Acrylic Surface Mount 3000K (RE-GEO-FM-94014-3080-WH)
- JESCO 1-light 4" LED Domed disk Light 3000K (RE-GEO-FM-99104-3080-WH)
- JESCO Flush Mount LED 6 Round Disk 15W 3000K 90CRI WH (CM405RA-M-3090-WH)
- JESCO 11-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91011-3080-WH)
- DALS 6 Inch Round Indoor/Outdoor LED Flush Mount (CFLEDR06-CC-SN)
- Jesco Flushmount Lights