Shop All Flushmount Lights
Jesco
Flush Mount LED 7 Round Trimless Rim 15W 3000K 90CRI WH
Mfr # CM404RA-07R-3090-WH
Zoro # G008092905
product price: $55.90
/ea
$55.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Flush Mount
- Color temp 3000K
- Length 7"
- Width 7"
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # CM404RA-07R-3090-WH
- Zoro # G008092905
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 7" |
Width | 7" |
Height | 1.5" |
Details
Mounting | Flush Mount |
Color temp | 3000K |
Voltage | 120V AC |
Lumens | 1000 |
Dimmable | YES |
Finish | White |
Item | Flush Mount |
Fixture Wattage | 15 |
Features | Aluminum housing.Opal Acrylic Lens.Triac dimming.ADA compliant as for wall-mounted applications.Beam Angle 120Âş |
Application | General |
IP Rating | DRY / Wet |
Color Rendering Index | 90 |
Housing Material | Powder-coated Aluminum |
Lighting Technology | LED |
Lighting Certification | cETLus T24 |
Housing Color | White |
Weight | 1.25 lbs. |
Description
The LED Surface Mount with Trimless Rim series is designed for residential and commercial applications With Minimalistic contemporary design, a timeless aluminum rim in white finish, and frosted polycarbonate create a perfectly diffused bright white light This Ultra Low Profile unit measures merely 34 deep, it is ADA Compliant for Wall Mounting, Triac dimming, and installs easily in a standard junction box
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 45r20/130v replacement light bulb lamp, 2PK (45R20/130V SYLVANIA)
- SYLVANIA T8 Fluorescent 30Pk (FO32/850/ECO)
- LIVEX LIGHTING Villa Verona 6 Light Verona Bronze with (8575-63)
- KILLARK Globe, Polycarbonate Amber (VPLCG-100A)
- JESCO 11-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91011-3080-WH)
- JESCO 14-inch Round Mushroom LED Acrylic Surface Mount 3000K (RE-GEO-FM-94014-3080-WH)
- JESCO Flush Mount LED 6 Round Disk 15W 3000K 90CRI WH (CM405RA-M-3090-WH)
- JESCO 1-light 4" LED Domed disk Light 3000K (RE-GEO-FM-99104-3080-WH)
- JESCO Flush Mount LED 12 Square Alum Slim Trim 22W 3CCT 90CRI WH (CM409RA-12S-120V-SW3-WH)
- JESCO 36-inch AC LED Vanity Light Ceiling & ADA Wall Mount 3500K (RE-GEO-FM-90036-3580-WH)
- ELCO LIGHTING 6 Alva LED Ceiling Mount Disk Light" (ELSF1127W)
- Jesco Flushmount Lights