Shop All Flushmount Lights
Jesco
Flush Mount LED 6 Round Disk 15W 3000K 90CRI WH
Mfr # CM405RA-M-3090-WH
Zoro # G308092896
product price: $23.90
/ea
$23.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Flush Mount
- Color temp 3000K
- Length 7.38"
- Width 7.38"
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # CM405RA-M-3090-WH
- Zoro # G308092896
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 7.38" |
Width | 7.38" |
Height | 1.38" |
Details
Mounting | Flush Mount |
Color temp | 3000K |
Voltage | 120V AC |
Lumens | 900 |
Dimmable | YES |
Finish | White |
Item | Flush Mount |
Housing Material | Powder-coated Aluminum |
Lighting Technology | LED |
Weight | 1.25 lbs. |
Color Rendering Index | 90 |
IP Rating | DRY / Wet |
Features | Frosted polycarbonate diffuser.ADA compliant as for wall-mounted applications.Designed for residential and commercial spaces. |
Application | General |
Lighting Certification | cETLus T24 |
Housing Color | White |
Fixture Wattage | 15 |
Description
The LED Surface Mount Flush Disk Downlight series is designed for residential and commercial applications With ultralow profile design measures, a depth of only 1 12 for the 8 version, 1 38 for the 6 version, and 1 14 for the 4 version ADA Compliant for wall mounting can easily install within a standard junction box or housing The frosted polycarbonate diffuser provides comfortable nonglare lighting with no hot spots TRIAC dimming available
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS Incandescent ST40 Edison Light Set Clear 10 ft. 10 lights (INCST4010CLA)
- RADIONIC HI-TECH LED Undercabinet Lighting, 22 in, Dimmable (G22WH)
- ILC Replacement for Dentsply Triad II Procure replacement light bulb lamp (TRIAD II PROCURE DENTSPLY)
- WATRAN Electronic Ballast, Input Watts 55 (LPT80210)
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91014-3080-WH)
- JESCO 11-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91011-3080-WH)
- JESCO 1-light 6" LED Domed disk Light 3500K (RE-GEO-FM-99106-3580-WH)
- JESCO 1-light 6" LED Domed disk Light 2700K (RE-GEO-FM-99106-2790-WH)
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 2700K (RE-GEO-FM-91014-2790-WH)
- JESCO 36-inch AC LED Vanity Light Ceiling & ADA Wall Mount 3500K (RE-GEO-FM-90036-3580-WH)
- MONUMENT 15-1/2 x 4-3/4 in. Flush Mount Ceiling in Fixture Uses Two 75-Watt Incandescent Medium Base Lamps (2490630)
- Jesco Flushmount Lights