Shop All Flushmount Lights
Jesco
Flush Mount LED 4 Round Disk w PIR 10W 5CCT 90CRI WH
Mfr # CM407RA-S-PIR-SW5-WH
Zoro # G808092891
product price: $47.90
/ea
$47.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Flush Mount
- Color temp 2700K/3000K/3500K/4000K/5000K
- Length 6.88"
- Width 6.88"
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # CM407RA-S-PIR-SW5-WH
- Zoro # G808092891
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 6.88" |
Width | 6.88" |
Height | 1.13" |
Details
Mounting | Flush Mount |
Color temp | 2700K/3000K/3500K/4000K/5000K |
Voltage | 120V AC |
Lumens | 600 |
Dimmable | YES |
Finish | White |
Item | Flush Mount |
Fixture Wattage | 10 |
Lighting Technology | LED |
Color Rendering Index | 90 |
IP Rating | DRY / Wet |
Housing Color | White |
Features | Frosted polycarbonate diffuser.Good for Closet. ADA compliant as for wall-mounted applications.Designed for residential and commercial spaces.Switchable: 2700K/3000K/3500K/4000K/5000K temperature.Built-in PIR motion sensor.The fixture turns ON whenever motion is detected, not only in the dark but also in daylight. The fixture will turn OFF after 30 seconds of no motion |
Lighting Certification | cETLus T24 |
Housing Material | Powder-coated Aluminum |
Weight | 1.25 lbs. |
Application | General |
Description
The LED Surface Mount Flush Disk Downlight series is designed for residential and commercial applications With ultralow profile design measures, a depth of only 1 12 for the 8 version, 1 38 for the 6 version, and 1 14 for the 4 version ADA Compliant for wall mounting can easily install within a standard junction box or housing The frosted polycarbonate diffuser provides comfortable nonglare lighting with no hot spots 5Level fieldselectable Color Temperature and TRIAC dimming available
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN HID LED, 35 W, 45 W, 60 W, E26 (LED-8024E345-G7-FW)
- ILC Replacement for Philips Master Pl-l Xtra 40w/840/4p replacement light bulb lamp (MASTER PL-L XTRA 40W/840/4P PHILIPS)
- AMAX LIGHTING AMAX Lighting LED-S002L-W 14.5 x 3.5 in. LED Ceiling Fixture Square - White (LED-S002L-W)
- LITHONIA LIGHTING Lighting Fixture Wiring Dropcable, 9ft (OD 120 12/3G 09 M10)
- JESCO Flush Mount LED 12 Round Slim Trim 22W 3CCT 90CRI WH (CM408RA-12R-120V-SW3-WH)
- JESCO 14-inch Round Mushroom LED Acrylic Surface Mount 3000K (RE-GEO-FM-94014-3080-WH)
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91014-3080-WH)
- JESCO Flush Mount LED 12 Round Alum Slim Trim 22W 3CCT 90CRI WH (CM409RA-12R-120V-SW3-WH)
- JESCO Flush Mount LED 7 Round Slim Trim 15W 5CCT 90CRI WH (CM408RA-07R-120V-SW5-WH)
- JESCO 36-inch AC LED Vanity Light Ceiling & ADA Wall Mount 2700K (RE-GEO-FM-90036-2790-WH)
- ELCO LIGHTING 6 Round Sky Panel™" (ELSP6327W)
- Jesco Flushmount Lights