Shop All Flushmount Lights
Jesco
Flush Mount LED 14 Round Double Ring 18W 4000K 90CRI BN
Mfr # CM403RA-M-4090-BN
Zoro # G808092884
Free Shipping & Returns
$109.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Flush Mount
- Color temp 4000K
- Length 12.75"
- Width 14.75"
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jesco
- MFR # CM403RA-M-4090-BN
- Zoro # G808092884
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 12.75" |
Width | 14.75" |
Height | 4.75" |
Details
Mounting | Flush Mount |
Color temp | 4000K |
Voltage | 120V AC |
Lumens | 1200 |
Dimmable | YES |
Finish | Brush Nickel |
Item | Flush Mount |
Application | General |
Lighting Technology | LED |
Color Rendering Index | 90 |
IP Rating | DRY / Damp |
Features | Decorative Double Ring. Frosted PC Diffuser.Triac dimming.ADA compliant as for wall-mounted applications.Beam Angle120°. |
Housing Material | Powder-coated Aluminum |
Housing Color | Brush Nickel |
Fixture Wattage | 18 |
Lighting Certification | cETLus T24 |
Weight | 3.25 lbs. |
Description
The LED Surface Mount Downlight with Decorative Double Ring series is designed for residential and commercial applications Its design features contemporary doublering steel trimming in Brushed Nickel with only4 34 for the 14 version can easily be installed close to the ceiling, and it is ADA compliant for Wall Mounting Its Frosted Polycarbonate Diffuser provides comfortable nonglare lighting with no hot spots and Triac dimming
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For NATIONAL STOCK NUMBER NSN 6240009418507 INCANDESCENT A SHAPE A19 10PK (10PAK:WW-EVX4-2)
- GE LAMPS GE LIGHTING 350W, PAR56 Incandescent Sealed Beam Light Bulb (350PAR56/SP)
- ILC Replacement for Advance H-1b13-tp-w (H-1B13-TP-W ADVANCE)
- H & H INDUSTRIAL PRODUCTS 20W LED 705mm IP67 Waterproof Tube Machine Work Light (8401-0493)
- JESCO 36-inch AC LED Vanity Light Ceiling & ADA Wall Mount 3500K (RE-GEO-FM-90036-3580-WH)
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 2700K (RE-GEO-FM-91014-2790-WH)
- JESCO Flush Mount LED 12 Round Alum Slim Trim 22W 3CCT 90CRI WH (CM409RA-12R-120V-SW3-WH)
- JESCO 11-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91011-3080-WH)
- JESCO 36-inch AC LED Vanity Light Ceiling & ADA Wall Mount 2700K (RE-GEO-FM-90036-2790-WH)
- JESCO Flush Mount LED 12 Round Slim Trim 22W 3CCT 90CRI WH (CM408RA-12R-120V-SW3-WH)
- ACCESS LIGHTING Cobra, 3 Light Adjustable LED Flush Mount, Black Finish (52103LEDDLP-BL)
- Jesco Flushmount Lights