Shop All Flushmount Lights
Jesco
Flush Mount LED 12 Square Alum Slim Trim 22W 3CCT 90CRI WH
Mfr # CM409RA-12S-120V-SW3-WH
Zoro # G008092899
Free Shipping & Returns
$85.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Flush Mount
- Color temp 3000K/4000K/5000K
- Length 12"
- Width 12"
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jesco
- MFR # CM409RA-12S-120V-SW3-WH
- Zoro # G008092899
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 12" |
Width | 12" |
Height | 1" |
Details
Mounting | Flush Mount |
Color temp | 3000K/4000K/5000K |
Voltage | 120V AC |
Lumens | 1450 |
Dimmable | YES |
Finish | White |
Item | Flush Mount |
Color Rendering Index | 90 |
Application | General |
Weight | 2.25 lbs. |
Lighting Certification | cETLus T24 |
Housing Color | White |
Lighting Technology | LED |
Housing Material | Powder-coated Aluminum |
IP Rating | DRY / Wet |
Features | Aluminum Die-Cast Trim.Square shape Opal Acrylic Lens.Triac dimming.ADA compliant as for wall-mounted applications.Switchable: /3000K/4000K/5000K temperature |
Fixture Wattage | 22 |
Description
The LED Surface Mount with Slim Aluminum DieCast Trim series is designed for residential and commercial applications The ultra low profile design measures a closetoceiling depth of only 1 features a beautiful diecast aluminum trimming in a white finish The white translucent acrylic provides comfortable nonglare lighting with no hot spots and instant on It is ADA Compliant for Wall Mounting and can easily be installed within a standard junction box With a 3Level fieldselectable Color Temperature can be Triac dimmable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE GENERAL ELECTRIC G.E Q100CL/DC/2V (Q100CL/DC/2V GE GENERAL ELECTRIC G.E)
- ILC Replacement for CEC Industries H11-55w replacement light bulb lamp (H11-55W CEC INDUSTRIES)
- SUNLITE LED 6-in CCT Round Color and Power Tunable Recessed Lght, Dimmable, Multi Volt, 30K/35K/40K, Wht (87732-SU)
- MAXIM Signlite 1-Light 7.5" Wide Black Outdoor Wall Sconce (10116BK)
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 2700K (RE-GEO-FM-91014-2790-WH)
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91014-3080-WH)
- JESCO Flush Mount LED 6 Round Disk 15W 3000K 90CRI WH (CM405RA-M-3090-WH)
- JESCO Flush Mount LED 12 Round Slim Trim 22W 3CCT 90CRI WH (CM408RA-12R-120V-SW3-WH)
- JESCO 1-light 4" LED Domed disk Light 3000K (RE-GEO-FM-99104-3080-WH)
- JESCO Flush Mount LED 12 Round Alum Slim Trim 22W 3CCT 90CRI WH (CM409RA-12R-120V-SW3-WH)
- BULBRITE 20-Watt White Integrated LED 9 in. Ceiling Flush Mount (773152)
- Jesco Flushmount Lights