Shop All Flushmount Lights
Jesco
Flush Mount LED 12 Round Slim Trim 22W 3CCT 90CRI WH
Mfr # CM408RA-12R-120V-SW3-WH
Zoro # G308092902
product price: $65.90
/ea
$65.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Flush Mount
- Color temp 3000K/4000K/5000K
- Length 12"
- Width 12"
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # CM408RA-12R-120V-SW3-WH
- Zoro # G308092902
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 12" |
Width | 12" |
Height | 0.88" |
Details
Mounting | Flush Mount |
Color temp | 3000K/4000K/5000K |
Voltage | 120V AC |
Lumens | 1400 |
Dimmable | YES |
Finish | White |
Item | Flush Mount |
Lighting Technology | LED |
Features | Slim plastic trim. Ultra low profile design.White Translucent Acrylic.Triac dimming.ADA compliant as for wall-mounted applications.Switchable: /3000K/4000K/5000K temperature |
Housing Color | White |
Fixture Wattage | 22 |
Weight | 2.25 lbs. |
Color Rendering Index | 90 |
IP Rating | DRY / Wet |
Lighting Certification | cETLus T24 |
Housing Material | Powder-coated Aluminum |
Application | General |
Description
The LED Surface Mount with Slim Plastic Trim series is designed for residential and commercial applications With ultra low profile design measures a closetoceiling depth of only 78 The White translucent acrylic provides comfortable nonglare lighting with no hot spots and is instant on It is ADA Compliant for Wall Mounting and cab easily be installed within a standard junction box Triac Dimming with 3Level fieldselectable Color Temperature
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 41840 SP 12V 75W replacement light bulb lamp (41840 SP 12V 75W OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Fpl55ex-d replacement light bulb lamp (FPL55EX-D LIGHT BULB / LAMP)
- PROGRESS LIGHTING Square Glass 2-Light Close-to-Ceiling, 60 W, White (P4962-30)
- LIGHTOLIER Low Profile LED Slim Downlight, 5-3/8in.L (S5R827K7)
- JESCO Flush Mount LED 12 Round Alum Slim Trim 22W 3CCT 90CRI WH (CM409RA-12R-120V-SW3-WH)
- JESCO 1-light 4" LED Domed disk Light 3000K (RE-GEO-FM-99104-3080-WH)
- JESCO 14-inch Round Mushroom LED Acrylic Surface Mount 3000K (RE-GEO-FM-94014-3080-WH)
- JESCO Flush Mount LED 12 Square Alum Slim Trim 22W 3CCT 90CRI WH (CM409RA-12S-120V-SW3-WH)
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91014-3080-WH)
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 2700K (RE-GEO-FM-91014-2790-WH)
- FEIT ELECTRIC LED FLAT PANEL 11in. 12.5W (74210/6WY)
- Jesco Flushmount Lights