Shop All Flushmount Lights
Jesco
Flush Mount LED 12 Round Double Ring 15W 3000K 90CRI BN
Mfr # CM403RA-S-3090-BN
Zoro # G608092886
product price: $75.90
/ea
Free Shipping & Returns
$75.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Flush Mount
- Color temp 3000K
- Length 12"
- Width 12"
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # CM403RA-S-3090-BN
- Zoro # G608092886
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 12" |
Width | 12" |
Height | 3.75" |
Details
Mounting | Flush Mount |
Color temp | 3000K |
Voltage | 120V AC |
Lumens | 900 |
Dimmable | YES |
Finish | Brush Nickel |
Item | Flush Mount |
Housing Material | Powder-coated Aluminum |
Color Rendering Index | 90 |
Fixture Wattage | 15 |
Lighting Certification | cETLus T24 |
Features | Decorative Double Ring. Frosted PC Diffuser.Triac dimming.ADA compliant as for wall-mounted applications.Beam Angle120°. |
Weight | 2.25 lbs. |
Application | General |
Lighting Technology | LED |
Housing Color | Brush Nickel |
IP Rating | DRY / Damp |
Description
The LED Surface Mount Downlight with Decorative Double Ring series is designed for residential and commercial applications Its design features contemporary doublering steel trimming in Brushed Nickel with only 3 34 indepth for the 12 version can easily be installed close to the ceiling, and it is ADA compliant for Wall Mounting Its Frosted Polycarbonate Diffuser provides comfortable nonglare lighting with no hot spots and Triac dimming
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK10 (ZUSA-LDP-29B)
- ILC Replacement for Flowtron Bk-50c replacement light bulb lamp (BK-50C FLOWTRON)
- METALUX Light Troffer 4000K 120V 2X4Ft (24GRLED5040RT-120)
- ILC Replacement For EIKO 381 AIRCRAFT AIRPORT AIRFIELD BULBS SC MIDGET FLANGED SX6S 10PK (10PAK:WW-1DCV-2)
- JESCO 36-inch AC LED Vanity Light Ceiling & ADA Wall Mount 3500K (RE-GEO-FM-90036-3580-WH)
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91014-3080-WH)
- JESCO 11-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91011-3080-WH)
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 2700K (RE-GEO-FM-91014-2790-WH)
- JESCO 36-inch AC LED Vanity Light Ceiling & ADA Wall Mount 2700K (RE-GEO-FM-90036-2790-WH)
- JESCO Flush Mount LED 12 Round Alum Slim Trim 22W 3CCT 90CRI WH (CM409RA-12R-120V-SW3-WH)
- DAY-BRITE CFI Wrap 4000K LED, 132.7 lm/W, 4,000 K (FSWEZ440L840-UNV)
- Jesco Flushmount Lights