Shop All Flushmount Lights
Jesco
Flush Mount LED 11 Round Trimless Rim 20W 3000K 90CRI WH
Mfr # CM404RA-11R-3090-WH
Zoro # G508092887
product price: $87.90
/ea
Free Shipping & Returns
$87.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Flush Mount
- Color temp 3000K
- Length 11"
- Width 11"
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # CM404RA-11R-3090-WH
- Zoro # G508092887
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 11" |
Width | 11" |
Height | 1.63" |
Details
Mounting | Flush Mount |
Color temp | 3000K |
Voltage | 120V AC |
Lumens | 1500 |
Dimmable | YES |
Finish | White |
Item | Flush Mount |
Lighting Certification | cETLus T24 |
Application | General |
Weight | 2.25 lbs. |
Lighting Technology | LED |
Color Rendering Index | 90 |
IP Rating | DRY / Wet |
Housing Color | White |
Housing Material | Powder-coated Aluminum |
Fixture Wattage | 20 |
Features | Aluminum housing.Opal Acrylic Lens.Triac dimming.ADA compliant as for wall-mounted applications.Beam Angle 120Âş |
Description
The LED Surface Mount with Trimless Rim series is designed for residential and commercial applications With Minimalistic contemporary design, a timeless aluminum rim in white finish, and frosted polycarbonate create a perfectly diffused bright white light This Ultra Low Profile unit measures merely 34 deep, it is ADA Compliant for Wall Mounting, Triac dimming, and installs easily in a standard junction box
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Leviton 8756 (8756 LEVITON)
- SURE-LITES Led Em, Nicad Bat, White (CU2-LED)
- CRAFTSMAN VERSATRACK(TM) Outdoor Power Equipment H (CMST82609VT)
- ILC Replacement for GE General Electric G.E Fle15/2/g25xl replacement light bulb lamp (FLE15/2/G25XL GE GENERAL ELECTRIC G.E)
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 2700K (RE-GEO-FM-91014-2790-WH)
- JESCO Flush Mount LED 6 Round Disk 15W 3000K 90CRI WH (CM405RA-M-3090-WH)
- JESCO Flush Mount LED 12 Square Alum Slim Trim 22W 3CCT 90CRI WH (CM409RA-12S-120V-SW3-WH)
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91014-3080-WH)
- JESCO Flush Mount LED 12 Round Slim Trim 22W 3CCT 90CRI WH (CM408RA-12R-120V-SW3-WH)
- JESCO 14-inch Round Mushroom LED Acrylic Surface Mount 3000K (RE-GEO-FM-94014-3080-WH)
- NUVO 2 Light 8 in. Flush Mount Medium Crystal White Drum White (SF77-098)
- Jesco Flushmount Lights