Shop All Recessed Lighting Kits
Jesco
Downlight LED 6 Square Ultra Slim 14W 5CCT 90CRI WH
Mfr # RLF-6914-SW5-WH
Zoro # G007878807
product price: $35.90
/ea
$35.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 6.88"
- Features "Designed for residential and commercial spaces.No housing is required for remodel applications.Switchable: 2700K/3000K/3500K/4000K/5000K temperature.TRIAC dimming. IC and Airtight rated.Optional decorative trim rings (Sold Separately) available"
- Length 6.88"
- Dimmable / Non-Dimmable Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # RLF-6914-SW5-WH
- Zoro # G007878807
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 6.88" |
Length | 6.88" |
Height | 1" |
Details
Color | White |
Features | "Designed for residential and commercial spaces.No housing is required for remodel applications.Switchable: 2700K/3000K/3500K/4000K/5000K temperature.TRIAC dimming. IC and Airtight rated.Optional decorative trim rings (Sold Separately) available" |
Dimmable / Non-Dimmable | Dimmable |
Max. Wattage | 14 |
Voltage | 120V AC |
Lumens | 900 |
Weight | 2.25 lbs. |
CRI | 90 |
Standards | cETLus T24 |
Material | Powder-coated Aluminum |
Application | General |
Color Temp. | 3000K |
Description
The Ultra Slim Downlight Series ranges from 3 to 8, features a square and round configuration in white, with optional decorative trim rings in black and other finishes With an ultrashallow profile of merely1 deep coupled with IC Airtight rating, This Slim Downlight is perfect for tight spaces such as soffits, insulated and suspended ceilingsThe Ultra Slim Downlight Series ranges from 3 to 8, features a square and round configuration in white, with optional decorative trim rings in black and other finishes With an ultrashallow profile of merely1 deep coupled with IC Airtight rating, This Slim Downlight is perfect for tight spaces such as soffits, insulated and suspended ceilings
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 2.8 W miniature - T3 1/4 - 3000 Hours - Miniature Bayonet Base - 14V (S7073)
- MASTER LOCK CABLE ADJ LOCKHEAD 6' (8413DPF)
- DABMAR LIGHTING Dabmar Lighting DL-MR16-LED-1-3-27K MR16 LED 3W High Power 3 LEDs Lamps - 12V Warm White; Super Bright White - 2.05 x 1.95 x 1.95 in. (DL-MR16-LED/1-3/27K)
- WESTINGHOUSE Bulb 40W Std Bse R-14 Fl (03604)
- JESCO Downlight LED 4 Round Ultra Slim 12W 3000K 90CRI WH (RLF-4812-3090-WH)
- JESCO Downlight LED 3 Round Gimbal Recessed 12W 5CCT 90CRI WH (RLF-3712-SW5-WH)
- JESCO Downlight LED 8 Round Ultra Slim 22W 5CCT 90CRI WH (RLF-8822-SW5-WH)
- JESCO Downlight LED 2 Miniature Trimmed Recessed Downlight with Gimbal Trim Black (RLF-2708-SW5-BK)
- JESCO Downlight LED 3 Round Gimbal Recessed 12W 5CCT 90CRI BK (RLF-3712-SW5-BK)
- JESCO Downlight LED 3 Round Trimless Recessed with Mudin Flange 15W 5CCT 90CRI WH (RLF-3515-RTL-SW5-WH)
- ELCO LIGHTING 6 Sloped Ceiling LED Reflector Inserts" (EL715CT5W)
- Jesco Recessed Lighting Kits