Shop All Recessed Lighting Kits
Jesco
Downlight LED 6 Round Ultra Slim 14W 5CCT 90CRI WH
Mfr # RLF-6814-SW5-WH
Zoro # G307878835
product price: $31.90
/ea
$31.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI 90
- Features "Designed for residential and commercial spaces.No housing is required for remodel applications.Switchable: 2700K/3000K/3500K/4000K/5000K temperature.TRIAC dimming. IC and Airtight rated.Optional decorative trim rings (Sold Separately) available"
- Dimmable / Non-Dimmable Dimmable
- Width 6.88"
- Application General
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # RLF-6814-SW5-WH
- Zoro # G307878835
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 6.88" |
Length | 6.88" |
Height | 1" |
Details
CRI | 90 |
Features | "Designed for residential and commercial spaces.No housing is required for remodel applications.Switchable: 2700K/3000K/3500K/4000K/5000K temperature.TRIAC dimming. IC and Airtight rated.Optional decorative trim rings (Sold Separately) available" |
Dimmable / Non-Dimmable | Dimmable |
Application | General |
Color Temp. | 3000K |
Material | Powder-coated Aluminum |
Lumens | 900 |
Max. Wattage | 14 |
Voltage | 120V AC |
Color | White |
Weight | 2.25 lbs. |
Standards | cETLus T24 |
Description
The Ultra Slim Downlight Series ranges from 3 to 8, features a square and round configuration in white, with optional decorative trim rings in black and other finishes With an ultrashallow profile of merely1 deep coupled with IC Airtight rating, This Slim Downlight is perfect for tight spaces such as soffits, insulated and suspended ceilingsThe Ultra Slim Downlight Series ranges from 3 to 8, features a square and round configuration in white, with optional decorative trim rings in black and other finishes With an ultrashallow profile of merely1 deep coupled with IC Airtight rating, This Slim Downlight is perfect for tight spaces such as soffits, insulated and suspended ceilings
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 3.6W, B3 1/2 Miniature Incandescent Light Bulb (KPR113-10PK)
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 4000K Cool White Type A+B G5 Base 12-Pack (LR34159-12PK)
- DORCY DieHard 450 lm Black/Blue LED Work Light Flashlight (41-6643)
- FEIT ELECTRIC LED, 12 W, A19, Medium Screw (E26), PK2 (A1975CL927CA/FIL/2)
- JESCO Downlight LED 3 Round Trimless Recessed with Mudin Flange 15W 5CCT 90CRI WH (RLF-3515-RTL-SW5-WH)
- JESCO Downlight LED 8 Round Ultra Slim 22W 5CCT 90CRI WH (RLF-8822-SW5-WH)
- JESCO Downlight LED 2 Miniature Trimmed Recessed Downlight with Gimbal Trim Black (RLF-2708-SW5-BK)
- JESCO Downlight LED 3 Round Gimbal Recessed 12W 5CCT 90CRI BK (RLF-3712-SW5-BK)
- JESCO Downlight LED 4 Round Ultra Slim 12W 3000K 90CRI WH (RLF-4812-3090-WH)
- JESCO Downlight LED 2 Gimbal Miniature Trimless Recessed with Mudin Flange 8W 5CCT 90CRI WH (RLF-2608-RTL-SW5-WH)
- NICOR LIGHTING NICOR Lighting DQR2-AA-10-120-3K-WH 2 in. Square Eyeball LED Downlight in White - 3000K (DQR2-AA-10-120-3K-WH)
- Jesco Recessed Lighting Kits