Shop All Recessed Lighting Kits
Jesco
Downlight LED 6 Round Ultra Slim 14W 3000K 90CRI WH
Mfr # RLF-6814-3090-WH
Zoro # G307878903
product price: $27.90
/ea
$27.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.25 lbs.
- Lumens 900
- Color Temp. 3000K
- Material Powder-coated Aluminum
- Width 6.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # RLF-6814-3090-WH
- Zoro # G307878903
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 6.88" |
Length | 6.88" |
Height | 1" |
Details
Weight | 2.25 lbs. |
Lumens | 900 |
Color Temp. | 3000K |
Material | Powder-coated Aluminum |
Features | "Designed for residential and commercial spaces.No housing is required for remodel applications.TRIAC dimming. IC and Airtight rated.Optional decorative trim rings (Sold Separately) available." |
Application | General |
Color | White |
Voltage | 120V AC |
Standards | cETLus T24 |
Dimmable / Non-Dimmable | Dimmable |
CRI | 90 |
Max. Wattage | 14 |
Description
The Ultra Slim Downlight Series ranges from 3 to 8, features a square and round configuration in white, with optional decorative trim rings in black and other finishes With an ultrashallow profile of merely1 deep coupled with IC Airtight rating, This Slim Downlight is perfect for tight spaces such as soffits, insulated and suspended ceilingsThe Ultra Slim Downlight Series ranges from 3 to 8, features a square and round configuration in white, with optional decorative trim rings in black and other finishes With an ultrashallow profile of merely1 deep coupled with IC Airtight rating, This Slim Downlight is perfect for tight spaces such as soffits, insulated and suspended ceilings
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE LED Driver, 12 V, 10-60 W (LED120A0012V50F)
- PURE GARDEN Stainless Steel Solar Path Bollard Lights, Black, 6PK (50-LG1063)
- LUMARK Cbn Bz, 60W, 5000K, 120V (XTOR6BRL-PC1)
- FENIX LIGHTING Tactical Flashlight, LED, Lithium Ion, Blk (TK16 V2.0)
- JESCO Downlight LED 8 Round Ultra Slim 22W 5CCT 90CRI WH (RLF-8822-SW5-WH)
- JESCO Downlight LED 6 Square Ultra Slim 14W 5CCT 90CRI WH (RLF-6914-SW5-WH)
- JESCO Downlight LED 4 Round Ultra Slim 12W 3000K 90CRI WH (RLF-4812-3090-WH)
- JESCO ML5 2Light LED Modulinear Recessed 120V 24W Adjustable Color Temperature WH (ML5-2-112M-SW5-WH)
- JESCO Downlight LED 2 Gimbal Miniature Trimless Recessed with Mudin Flange 8W 5CCT 90CRI WH (RLF-2608-RTL-SW5-WH)
- JESCO Downlight LED 2 Miniature Trimmed Recessed Downlight with Gimbal Trim Black (RLF-2708-SW5-BK)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 6-Pack (LR23795-6PK)
- Jesco Recessed Lighting Kits