Shop All Recessed Lighting Kits
Jesco
Downlight LED 4 Square Ultra Slim 12W 5CCT 90CRI WH
Mfr # RLF-4912-SW5-WH
Zoro # G507878819
$31.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 800
- Length 4.63"
- Color Temp. 2700K/3000K/3500K/4000K/5000K
- Width 4.63"
- Weight 1.25 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jesco
- MFR # RLF-4912-SW5-WH
- Zoro # G507878819
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 4.63" |
Width | 4.63" |
Height | 0.88" |
Details
Lumens | 800 |
Color Temp. | 2700K/3000K/3500K/4000K/5000K |
Weight | 1.25 lbs |
Application | General |
Standards | cETLus T24 |
CRI | 90 |
Material | Powder-coated Aluminum |
Color | White |
Voltage | 120V AC |
Features | "Designed for residential and commercial spaces.No housing is required for remodel applications.Switchable: 2700K/3000K/3500K/4000K/5000K temperature.TRIAC dimming. IC and Airtight rated.Optional decorative trim rings (Sold Separately) available" |
Dimmable / Non-Dimmable | Dimmable |
Max. Wattage | 12 |
Description
The Ultra Slim Downlight Series ranges from 3 to 8, features a square and round configuration in white, with optional decorative trim rings in black and other finishes With an ultrashallow profile of merely1 deep coupled with IC Airtight rating, This Slim Downlight is perfect for tight spaces such as soffits, insulated and suspended ceilingsThe Ultra Slim Downlight Series ranges from 3 to 8, features a square and round configuration in white, with optional decorative trim rings in black and other finishes With an ultrashallow profile of merely1 deep coupled with IC Airtight rating, This Slim Downlight is perfect for tight spaces such as soffits, insulated and suspended ceilings
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Linear Fluorescent Bulb, Replacement For Donsbulbs F14T5/835 (F14T5/835)
- BULBRITE 75-Watt Equivalent Dimmable Flood PAR30SN Medium E26 LED Light Bulb, 3000K, 6PK (861772)
- HUBBELL LIGHTING Hubbell CORS Outdoor Singlee Head Remote LED Fixture, 3VDC (CORS)
- SATCO Bulb, LED, 6W, PL, 120V-277V, 35K, GX23, No Dim, Frosted (S28727)
- JESCO Downlight LED 6 Square Ultra Slim 14W 5CCT 90CRI WH (RLF-6914-SW5-WH)
- JESCO Downlight LED 8 Round Ultra Slim 22W 5CCT 90CRI WH (RLF-8822-SW5-WH)
- JESCO Downlight LED 3 Round Trimless Recessed with Mudin Flange 15W 5CCT 90CRI WH (RLF-3515-RTL-SW5-WH)
- JESCO Downlight LED 3 Round Gimbal Recessed 12W 5CCT 90CRI BK (RLF-3712-SW5-BK)
- JESCO Downlight LED 4 Round Ultra Slim 12W 3000K 90CRI WH (RLF-4812-3090-WH)
- JESCO Downlight LED 2 Miniature Trimmed Recessed Downlight with Gimbal Trim Black (RLF-2708-SW5-BK)
- LUXRITE 3 Inch Gimbal LED Recessed Downlights 5 CCT Selectable 2700K-5000K 8W 600LM Dimmable 4-Pack (LR23268-4PK)
- Jesco Recessed Lighting Kits