Shop All Recessed Lighting Kits
Jesco
Downlight LED 4 Round Ultra Slim 12W 5CCT 90CRI WH
Mfr # RLF-4812-SW5-WH
Zoro # G007878906
product price: $31.90
/ea
$31.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Lumens 800
- Max. Wattage 12
- Dimmable / Non-Dimmable Dimmable
- CRI 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # RLF-4812-SW5-WH
- Zoro # G007878906
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 5" |
Length | 5" |
Height | 1" |
Details
Voltage | 120V AC |
Lumens | 800 |
Max. Wattage | 12 |
Dimmable / Non-Dimmable | Dimmable |
CRI | 90 |
Application | General |
Weight | 1.25 lbs |
Color Temp. | 2700K/3000K/3500K/4000K/5000K |
Material | Powder-coated Aluminum |
Standards | cETLus T24 |
Color | White |
Features | "Designed for residential and commercial spaces.No housing is required for remodel applications.Switchable: 2700K/3000K/3500K/4000K/5000K temperature.TRIAC dimming. IC and Airtight rated.Optional decorative trim rings (Sold Separately) available" |
Description
The Ultra Slim Downlight Series ranges from 3 to 8, features a square and round configuration in white, with optional decorative trim rings in black and other finishes With an ultrashallow profile of merely1 deep coupled with IC Airtight rating, This Slim Downlight is perfect for tight spaces such as soffits, insulated and suspended ceilingsThe Ultra Slim Downlight Series ranges from 3 to 8, features a square and round configuration in white, with optional decorative trim rings in black and other finishes With an ultrashallow profile of merely1 deep coupled with IC Airtight rating, This Slim Downlight is perfect for tight spaces such as soffits, insulated and suspended ceilings
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT T9 R7S LED Bulb Warm White 100 Watt Equivalence (93129010)
- ILC Replacement for Light Bulb / Lamp Mitutoyo-201131 replacement light bulb lamp (MITUTOYO-201131 LIGHT BULB / LAMP)
- FENIX LIGHTING Black Rechargeable 18650, 1,500 lm lm (TK26R)
- LIVING ACCENTS Landscape Lite Led 5.5W (A-LVSMD-400)
- JESCO Downlight LED 8 Round Ultra Slim 22W 5CCT 90CRI WH (RLF-8822-SW5-WH)
- JESCO Downlight LED 4 Round Ultra Slim 12W 3000K 90CRI WH (RLF-4812-3090-WH)
- JESCO Downlight LED 3 Round Gimbal Recessed 12W 5CCT 90CRI BK (RLF-3712-SW5-BK)
- JESCO ML5 2Light LED Modulinear Recessed 120V 24W Adjustable Color Temperature WH (ML5-2-112M-SW5-WH)
- JESCO Downlight LED 3 Round Gimbal Recessed 12W 5CCT 90CRI WH (RLF-3712-SW5-WH)
- JESCO Downlight LED 2 Miniature Trimmed Recessed Downlight with Gimbal Trim Black (RLF-2708-SW5-BK)
- PORTOR 4in. LED Closet Light, PIR Motion Sensor (PT-DMS-4I-10W-5CCT)
- Jesco Recessed Lighting Kits