Shop All Recessed Lighting Kits
Jesco
Downlight LED 4 Round Ultra Slim 12W 3000K 90CRI WH
Mfr # RLF-4812-3090-WH
Zoro # G207878904
product price: $27.90
/ea
$27.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features "Designed for residential and commercial spaces.No housing is required for remodel applications.TRIAC dimming. IC and Airtight rated.Optional decorative trim rings (Sold Separately) available."
- Voltage 120V AC
- Color White
- Color Temp. 3000K
- Lumens 800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # RLF-4812-3090-WH
- Zoro # G207878904
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 5" |
Length | 5" |
Height | 1" |
Details
Features | "Designed for residential and commercial spaces.No housing is required for remodel applications.TRIAC dimming. IC and Airtight rated.Optional decorative trim rings (Sold Separately) available." |
Voltage | 120V AC |
Color | White |
Color Temp. | 3000K |
Lumens | 800 |
Weight | 1.25 lbs |
Material | Powder-coated Aluminum |
Max. Wattage | 12 |
Dimmable / Non-Dimmable | Dimmable |
Application | General |
CRI | 90 |
Standards | cETLus T24 |
Description
The Ultra Slim Downlight Series ranges from 3 to 8, features a square and round configuration in white, with optional decorative trim rings in black and other finishes With an ultrashallow profile of merely1 deep coupled with IC Airtight rating, This Slim Downlight is perfect for tight spaces such as soffits, insulated and suspended ceilingsThe Ultra Slim Downlight Series ranges from 3 to 8, features a square and round configuration in white, with optional decorative trim rings in black and other finishes With an ultrashallow profile of merely1 deep coupled with IC Airtight rating, This Slim Downlight is perfect for tight spaces such as soffits, insulated and suspended ceilings
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar Fc9t5/841 22 Watt replacement light bulb lamp (FC9T5/841 22 WATT DAMAR)
- FEIT ELECTRIC Retrofit Can Jbx Led 3K 4In (LEDR4JBX/930)
- NUVO 1-Light - Landscape Flood - PAR16 Flood -Dark Bronze Finish (SF76-645)
- MIDWEST FASTENER Medium Base Porcelain 2-Piece Ring Type Sockets 2PK (77852)
- JESCO ML5 2Light LED Modulinear Recessed 120V 24W Adjustable Color Temperature WH (ML5-2-112M-SW5-WH)
- JESCO Downlight LED 3 Round Trimless Recessed with Mudin Flange 15W 5CCT 90CRI WH (RLF-3515-RTL-SW5-WH)
- JESCO Downlight LED 6 Square Ultra Slim 14W 5CCT 90CRI WH (RLF-6914-SW5-WH)
- JESCO Downlight LED 2 Gimbal Miniature Trimless Recessed with Mudin Flange 8W 5CCT 90CRI WH (RLF-2608-RTL-SW5-WH)
- JESCO Downlight LED 8 Round Ultra Slim 22W 5CCT 90CRI WH (RLF-8822-SW5-WH)
- JESCO Downlight LED 3 Round Gimbal Recessed 12W 5CCT 90CRI WH (RLF-3712-SW5-WH)
- LITHONIA LIGHTING LED Downlight, 6" Size, 14 W, 120 to 277V (WF6 LED 30K40K50K MVOLT 90CRI MW M6)
- Jesco Recessed Lighting Kits