Shop All Recessed Lighting Kits
Jesco
Downlight LED 4 Round Regressed Gimbal Recessed 12W 5CCT 90CRI WH
Mfr # RLF-4312-SW5-WH
Zoro # G907878891
product price: $79.90
/ea
Free Shipping & Returns
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Powder-coated Aluminum
- Max. Wattage 12
- Dimmable / Non-Dimmable Dimmable
- Weight 1.5 lbs.
- Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # RLF-4312-SW5-WH
- Zoro # G907878891
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 5" |
Height | 2.5" |
Width | 5" |
Details
Material | Powder-coated Aluminum |
Max. Wattage | 12 |
Dimmable / Non-Dimmable | Dimmable |
Weight | 1.5 lbs. |
Features | 5-level Color Temp switchable: 2700K/3000K/3500K/4000K/5000K.IC rated and Airtight. Remote driver included.Aimable 30° tilt, 360° rotation.Suitable for wet locations.TRIAC dimmable |
Voltage | 120V AC |
Color Temp. | 2700K/3000K/3500K/4000K/5000K |
Color | White |
Application | General |
Lumens | 800 |
Standards | cETLus T24 |
CRI | 90 |
Description
LED Regressed Gimbal Downlight series is designed for residential and commercial applications With integrated adjustable Regressed Trim in Black and White finish options, includes the remote driver With an ultrashallow profile of merely 2 12 deep coupled with IC rating, this Slim Downlight is perfect for tight spaces such as soffits, insulated and suspended ceilings as well as installations directly below ceiling joists Fixture installs flush to the ceiling Housing is not required for remodel applications The mounting frame with hanger bars is optional for New Construction applications The 5level field selectable color temperature is available
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC BULB LED A21 DL17.7W 6PK (OM100950CA1056)
- SIGNIFY LED BA11 E12 SW 40W 3PK (566661)
- CLASSY CAPS Classy Caps SL078T 4 X 4 PVC REGAL SOLAR POST CAP - Tan (SLO78T)
- DUAL-LITE EM Double, Remote Head, LED, indoor/outdoor (CRHI2)
- JESCO Downlight LED 4 Round Ultra Slim 12W 3000K 90CRI WH (RLF-4812-3090-WH)
- JESCO Downlight LED 2 Miniature Trimmed Recessed Downlight with Gimbal Trim Black (RLF-2708-SW5-BK)
- JESCO Downlight LED 8 Round Ultra Slim 22W 5CCT 90CRI WH (RLF-8822-SW5-WH)
- JESCO Downlight LED 3 Round Gimbal Recessed 12W 5CCT 90CRI BK (RLF-3712-SW5-BK)
- JESCO Downlight LED 3 Round Gimbal Recessed 12W 5CCT 90CRI WH (RLF-3712-SW5-WH)
- JESCO Downlight LED 2 Gimbal Miniature Trimless Recessed with Mudin Flange 8W 5CCT 90CRI WH (RLF-2608-RTL-SW5-WH)
- NUWATT Slim Recessed LED Ceiling Light, 6 Inch Square, 15W, Dimmable, Black Trim, PK 6 (NW-P-SQDL-6-15W-5CT-BLK-6P)
- Jesco Recessed Lighting Kits