Shop All Recessed Lighting Kits
Jesco
Downlight LED 4 Round Regressed Gimbal Recessed 12W 5CCT 90CRI BK
Mfr # RLF-4312-SW5-BK
Zoro # G307878880
product price: $79.90
/ea
Free Shipping & Returns
$79.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 5-level Color Temp switchable: 2700K/3000K/3500K/4000K/5000K.IC rated and Airtight. Remote driver included.Aimable 30° tilt, 360° rotation.Suitable for wet locations.TRIAC dimmable
- Standards cETLus T24
- Material Powder-coated Aluminum
- Application General
- Height 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # RLF-4312-SW5-BK
- Zoro # G307878880
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 2.5" |
Width | 5" |
Length | 5" |
Details
Features | 5-level Color Temp switchable: 2700K/3000K/3500K/4000K/5000K.IC rated and Airtight. Remote driver included.Aimable 30° tilt, 360° rotation.Suitable for wet locations.TRIAC dimmable |
Standards | cETLus T24 |
Material | Powder-coated Aluminum |
Application | General |
Lumens | 800 |
Dimmable / Non-Dimmable | Dimmable |
Weight | 1.5 lbs. |
Color Temp. | 2700K/3000K/3500K/4000K/5000K |
Voltage | 120V AC |
Color | Black |
CRI | 90 |
Max. Wattage | 12 |
Description
LED Regressed Gimbal Downlight series is designed for residential and commercial applications With integrated adjustable Regressed Trim in Black and White finish options, includes the remote driver With an ultrashallow profile of merely 2 12 deep coupled with IC rating, this Slim Downlight is perfect for tight spaces such as soffits, insulated and suspended ceilings as well as installations directly below ceiling joists Fixture installs flush to the ceiling Housing is not required for remodel applications The mounting frame with hanger bars is optional for New Construction applications The 5level field selectable color temperature is available
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W G25 Incandescent - Silver Crown - 1500 Hours - 280L - Medium Base - 120V (S3861)
- ILC Replacement for Hikari Mr8505p replacement light bulb lamp (MR8505P HIKARI)
- COAST CUTLERY G32 Focusing Flashlight with Clip (20484)
- ILC Replacement for Kichler 17025 replacement light bulb lamp (17025 KICHLER)
- JESCO Downlight LED 2 Miniature Trimmed Recessed Downlight with Gimbal Trim Black (RLF-2708-SW5-BK)
- JESCO Downlight LED 3 Round Trimless Recessed with Mudin Flange 15W 5CCT 90CRI WH (RLF-3515-RTL-SW5-WH)
- JESCO Downlight LED 8 Round Ultra Slim 22W 5CCT 90CRI WH (RLF-8822-SW5-WH)
- JESCO Downlight LED 2 Gimbal Miniature Trimless Recessed with Mudin Flange 8W 5CCT 90CRI WH (RLF-2608-RTL-SW5-WH)
- JESCO ML5 2Light LED Modulinear Recessed 120V 24W Adjustable Color Temperature WH (ML5-2-112M-SW5-WH)
- JESCO Downlight LED 3 Round Gimbal Recessed 12W 5CCT 90CRI WH (RLF-3712-SW5-WH)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Reflector Inserts" (EL762CT5W)
- Jesco Recessed Lighting Kits