Shop All Recessed Lighting Kits
Jesco
Downlight LED 35 Round Regressed Gimbal Recessed 12W 5CCT 90CRI WH
Mfr # RLF-35312-SW5-WH
Zoro # G207878829
product price: $69.90
/ea
$69.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Powder-coated Aluminum
- Features 5-level Color Temp switchable: 2700K/3000K/3500K/4000K/5000K.IC rated and Airtight. Remote driver included.Aimable 30° tilt, 360° rotation.Suitable for wet locations.TRIAC dimmable
- Length 4.38"
- Dimmable / Non-Dimmable Dimmable
- Lumens 800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # RLF-35312-SW5-WH
- Zoro # G207878829
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 4.38" |
Width | 4.38" |
Height | 3.25" |
Details
Material | Powder-coated Aluminum |
Features | 5-level Color Temp switchable: 2700K/3000K/3500K/4000K/5000K.IC rated and Airtight. Remote driver included.Aimable 30° tilt, 360° rotation.Suitable for wet locations.TRIAC dimmable |
Dimmable / Non-Dimmable | Dimmable |
Lumens | 800 |
Weight | 1.5 lbs. |
Max. Wattage | 12 |
Voltage | 120V AC |
CRI | 90 |
Application | General |
Standards | cETLus T24 |
Color | White |
Color Temp. | 2700K/3000K/3500K/4000K/5000K |
Description
LED Regressed Gimbal Downlight series is designed for residential and commercial applications With integrated adjustable Regressed Trim in Black and White finish options, includes the remote driver Housing is not required for remodel applications The mounting frame with hanger bars is optional for New Construction applications The 5level field selectable color temperature is available
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Elena 32-in. LED Undercabinet, Black (ELNU32BK)
- LIVEX LIGHTING Painted Satin Nickel Wall Sconce, 1 Light (42700-81)
- ILC Replacement for Osram Sylvania Qt1x32/277is (QT1X32/277IS OSRAM SYLVANIA)
- LITEZALL Quattro 4 Mode LED Head Lamp PR (LA-HL4MD-8/24)
- JESCO Downlight LED 3 Round Trimless Recessed with Mudin Flange 15W 5CCT 90CRI WH (RLF-3515-RTL-SW5-WH)
- JESCO ML5 2Light LED Modulinear Recessed 120V 24W Adjustable Color Temperature WH (ML5-2-112M-SW5-WH)
- JESCO Downlight LED 4 Round Ultra Slim 12W 3000K 90CRI WH (RLF-4812-3090-WH)
- JESCO Downlight LED 3 Round Gimbal Recessed 12W 5CCT 90CRI BK (RLF-3712-SW5-BK)
- JESCO Downlight LED 2 Miniature Trimmed Recessed Downlight with Gimbal Trim Black (RLF-2708-SW5-BK)
- JESCO Downlight LED 3 Round Gimbal Recessed 12W 5CCT 90CRI WH (RLF-3712-SW5-WH)
- LIGHTOLIER SQ Downlight, 3500K, Wht, 0-10V, Dim, 4" (S4S835K7WZ10U)
- Jesco Recessed Lighting Kits