Shop All Recessed Lighting Kits
Jesco
Downlight LED 35 Round Regressed Gimbal Recessed 12W 5CCT 90CRI BK
Mfr # RLF-35312-SW5-BK
Zoro # G807878809
product price: $69.90
/ea
$69.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 5-level Color Temp switchable: 2700K/3000K/3500K/4000K/5000K.IC rated and Airtight. Remote driver included.Aimable 30° tilt, 360° rotation.Suitable for wet locations.TRIAC dimmable
- Voltage 120V AC
- CRI 90
- Material Powder-coated Aluminum
- Color Temp. 2700K/3000K/3500K/4000K/5000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # RLF-35312-SW5-BK
- Zoro # G807878809
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 3.25" |
Length | 4.38" |
Width | 4.38" |
Details
Features | 5-level Color Temp switchable: 2700K/3000K/3500K/4000K/5000K.IC rated and Airtight. Remote driver included.Aimable 30° tilt, 360° rotation.Suitable for wet locations.TRIAC dimmable |
Voltage | 120V AC |
CRI | 90 |
Material | Powder-coated Aluminum |
Color Temp. | 2700K/3000K/3500K/4000K/5000K |
Color | Black |
Standards | cETLus T24 |
Lumens | 800 |
Application | General |
Dimmable / Non-Dimmable | Dimmable |
Max. Wattage | 12 |
Weight | 1.5 lbs. |
Description
LED Regressed Gimbal Downlight series is designed for residential and commercial applications With integrated adjustable Regressed Trim in Black and White finish options, includes the remote driver Housing is not required for remodel applications The mounting frame with hanger bars is optional for New Construction applications The 5level field selectable color temperature is available
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 6" Square Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 12W 1000LM Dimmable Black (LR23764 LR23779-1PK)
- WESTGATE WCPL-UD-4FT-50W-MCT-D4FT DECORATIVE PERFORATED AND LOUVER WALL LIGHT 50W DIRECT INDIRECT 3CCT (WCPL-UD-4FT-50W-MCT-D)
- ILC Replacement for Canon Mh7-3035 replacement light bulb lamp (MH7-3035 CANON)
- FEIT ELECTRIC LED, 17.7 W, A21, Medium Screw (E26), PK2 (OM100/930CA10K/2)
- JESCO Downlight LED 3 Round Gimbal Recessed 12W 5CCT 90CRI BK (RLF-3712-SW5-BK)
- JESCO Downlight LED 2 Miniature Trimmed Recessed Downlight with Gimbal Trim Black (RLF-2708-SW5-BK)
- JESCO Downlight LED 3 Round Trimless Recessed with Mudin Flange 15W 5CCT 90CRI WH (RLF-3515-RTL-SW5-WH)
- JESCO Downlight LED 2 Gimbal Miniature Trimless Recessed with Mudin Flange 8W 5CCT 90CRI WH (RLF-2608-RTL-SW5-WH)
- JESCO Downlight LED 4 Round Ultra Slim 12W 3000K 90CRI WH (RLF-4812-3090-WH)
- JESCO Downlight LED 3 Round Gimbal Recessed 12W 5CCT 90CRI WH (RLF-3712-SW5-WH)
- LUXRITE 4 Inch Trimless LED Recessed Plaster Downlight 5 CCT Selectable 2700K-5000K 15W 1000LM Dimmable (LR24920-1PK)
- Jesco Recessed Lighting Kits