Shop All Recessed Lighting Kits
Jesco
Downlight LED 3 Square Regressed Gimbal Recessed 8W 5CCT 90CRI WH
Mfr # RLF-3408-SW5-WH
Zoro # G407878810
product price: $69.90
/ea
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General
- Weight 1.5 lbs.
- CRI 90
- Length 4.25"
- Standards cETLus T24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # RLF-3408-SW5-WH
- Zoro # G407878810
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 4.25" |
Width | 4.25" |
Height | 2.38" |
Details
Application | General |
Weight | 1.5 lbs. |
CRI | 90 |
Standards | cETLus T24 |
Color | White |
Dimmable / Non-Dimmable | Dimmable |
Voltage | 120V AC |
Color Temp. | 2700K/3000K/3500K/4000K/5000K |
Max. Wattage | 8 |
Features | 5-level Color Temp switchable: 2700K/3000K/3500K/4000K/5000K.Adjustable after installation: 30° vertical tilt, 360° rotation.Remote driver included. IC rated and Airtight.Suitable for wet locations.TRIAC dimmable |
Material | Powder-coated Aluminum |
Lumens | 600 |
Description
LED Regressed Gimbal Downlight series is designed for residential and commercial applications With integrated adjustable Regressed Trim in Black and White finish options, comes with an ultrashallow profile of merely 212 deep coupled with IC rating, this Slim Downlight is perfect for tight spaces such as soffits, insulated and suspended ceilings as well as installations directly below ceiling joists The fixture installs flush to the ceiling and it includes the Remote Driver and housing is not required for remodel applications The mounting frame with hanger bars is optional for New Construction applications The 5level field selectable color temperature is available
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Everlume Collection 7" Edgelit LED Surface Mount (P810015-030-30)
- LITE SOURCE Steel Frosted Glass Wall Washer Sconce From The Checks Collection (LS-1673)
- FEIT ELECTRIC BULB LED A21 DL17.7W 6PK (OM100950CA1056)
- ILC Replacement for Martin Professional MAC 600nt replacement light bulb lamp (MAC 600NT MARTIN PROFESSIONAL)
- JESCO Downlight LED 4 Round Ultra Slim 12W 3000K 90CRI WH (RLF-4812-3090-WH)
- JESCO Downlight LED 3 Round Gimbal Recessed 12W 5CCT 90CRI BK (RLF-3712-SW5-BK)
- JESCO Downlight LED 2 Gimbal Miniature Trimless Recessed with Mudin Flange 8W 5CCT 90CRI WH (RLF-2608-RTL-SW5-WH)
- JESCO Downlight LED 2 Miniature Trimmed Recessed Downlight with Gimbal Trim Black (RLF-2708-SW5-BK)
- JESCO Downlight LED 8 Round Ultra Slim 22W 5CCT 90CRI WH (RLF-8822-SW5-WH)
- JESCO Downlight LED 6 Square Ultra Slim 14W 5CCT 90CRI WH (RLF-6914-SW5-WH)
- HALO Housing Rcsd Wh/Trim Bfl 6In (H7ICAT6100WB-6PK)
- Jesco Recessed Lighting Kits