Shop All Recessed Lighting Kits
Jesco
Downlight LED 3 Round Ultra Slim 8W 5CCT 90CRI WH
Mfr # RLF-3808-SW5-WH
Zoro # G007878883
product price: $29.90
/ea
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cETLus T24
- Voltage 120V AC
- Lumens 500
- Material Powder-coated Aluminum
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # RLF-3808-SW5-WH
- Zoro # G007878883
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 1" |
Width | 3.75" |
Length | 3.75" |
Details
Standards | cETLus T24 |
Voltage | 120V AC |
Lumens | 500 |
Material | Powder-coated Aluminum |
Color | White |
CRI | 90 |
Application | General |
Weight | 1.25 lbs |
Dimmable / Non-Dimmable | Dimmable |
Color Temp. | 2700K/3000K/3500K/4000K/5000K |
Max. Wattage | 8 |
Features | "Designed for residential and commercial spaces.No housing is required for remodel applications.Switchable: 2700K/3000K/3500K/4000K/5000K temperature.TRIAC dimming. IC and Airtight rated.Optional decorative trim rings (Sold Separately) available" |
Description
The Ultra Slim Downlight Series ranges from 3 to 8, features a square and round configuration in white, with optional decorative trim rings in black and other finishes With an ultrashallow profile of merely1 deep coupled with IC Airtight rating, This Slim Downlight is perfect for tight spaces such as soffits, insulated and suspended ceilingsThe Ultra Slim Downlight Series ranges from 3 to 8, features a square and round configuration in white, with optional decorative trim rings in black and other finishes With an ultrashallow profile of merely1 deep coupled with IC Airtight rating, This Slim Downlight is perfect for tight spaces such as soffits, insulated and suspended ceilings
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Decorative LED Lights, Replacement For Feit Electric, Bpat19/LED (BPAT19/LED)
- LUXRITE 4 Inch Square LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable (LR24950 LR24954-1PK)
- STREAMLIGHT Yellow Rechargeable Proprietary, 275 lm lm (68732)
- ILC Replacement for Advance Icn-2s54-n (ICN-2S54-N ADVANCE)
- JESCO ML5 2Light LED Modulinear Recessed 120V 24W Adjustable Color Temperature WH (ML5-2-112M-SW5-WH)
- JESCO Downlight LED 3 Round Trimless Recessed with Mudin Flange 15W 5CCT 90CRI WH (RLF-3515-RTL-SW5-WH)
- JESCO Downlight LED 8 Round Ultra Slim 22W 5CCT 90CRI WH (RLF-8822-SW5-WH)
- JESCO Downlight LED 2 Miniature Trimmed Recessed Downlight with Gimbal Trim Black (RLF-2708-SW5-BK)
- JESCO Downlight LED 4 Round Ultra Slim 12W 3000K 90CRI WH (RLF-4812-3090-WH)
- JESCO Downlight LED 6 Square Ultra Slim 14W 5CCT 90CRI WH (RLF-6914-SW5-WH)
- LUXRITE 4" Square Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 700LM Dimmable 16-Pack (LR23759-16PK)
- Jesco Recessed Lighting Kits