Shop All Recessed Lighting Kits
Jesco
Downlight LED 3 Round Regressed Gimbal Recessed 8W 5CCT 90CRI BK
Mfr # RLF-3308-SW5-BK
Zoro # G207878867
product price: $65.90
/ea
$65.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.25"
- Weight 1.5 lbs.
- Color Black
- Color Temp. 2700K/3000K/3500K/4000K/5000K
- Features 5-level Color Temp switchable: 2700K/3000K/3500K/4000K/5000K.Adjustable after installation: 30° vertical tilt, 360° rotation.Remote driver included. IC rated and Airtight.Suitable for wet locations.TRIAC dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # RLF-3308-SW5-BK
- Zoro # G207878867
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 4.25" |
Length | 4.25" |
Height | 2.38" |
Details
Weight | 1.5 lbs. |
Color | Black |
Color Temp. | 2700K/3000K/3500K/4000K/5000K |
Features | 5-level Color Temp switchable: 2700K/3000K/3500K/4000K/5000K.Adjustable after installation: 30° vertical tilt, 360° rotation.Remote driver included. IC rated and Airtight.Suitable for wet locations.TRIAC dimmable |
Material | Powder-coated Aluminum |
Lumens | 600 |
Dimmable / Non-Dimmable | Dimmable |
Standards | cETLus T24 |
Voltage | 120V AC |
CRI | 90 |
Max. Wattage | 8 |
Application | General |
Description
LED Regressed Gimbal Downlight series is designed for residential and commercial applications With integrated adjustable Regressed Gimbal Trim in Black and White finish options, comes with an ultrashallow profile of merely 2 12 deep coupled with IC rating, this Slim Downlight is perfect for tight spaces such as soffits, insulated and suspended ceilings as well as installations directly below ceiling joists The fixture installs flush to the ceiling and it includes the Remote Driver and housing is not required for remodel applications The mounting frame with hanger bars is optional for New Construction applications The 5level field selectable color temperature is available
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Strand Lighting Ianebeam 1000 replacement light bulb lamp (IANEBEAM 1000 STRAND LIGHTING)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Rs-32-40-Tp-W (RS-32-40-TP-W)
- MR BEAMS Wireless Motion Sensing LED Spotlight (MB390)
- STREAMLIGHT Black Rechargeable 18650, 500 lm lm (88835)
- JESCO Downlight LED 8 Round Ultra Slim 22W 5CCT 90CRI WH (RLF-8822-SW5-WH)
- JESCO Downlight LED 6 Square Ultra Slim 14W 5CCT 90CRI WH (RLF-6914-SW5-WH)
- JESCO Downlight LED 2 Gimbal Miniature Trimless Recessed with Mudin Flange 8W 5CCT 90CRI WH (RLF-2608-RTL-SW5-WH)
- JESCO ML5 2Light LED Modulinear Recessed 120V 24W Adjustable Color Temperature WH (ML5-2-112M-SW5-WH)
- JESCO Downlight LED 3 Round Trimless Recessed with Mudin Flange 15W 5CCT 90CRI WH (RLF-3515-RTL-SW5-WH)
- JESCO Downlight LED 2 Miniature Trimmed Recessed Downlight with Gimbal Trim Black (RLF-2708-SW5-BK)
- LITHONIA LIGHTING Lithonia Lighting® Wafer„¢ 6" LED Canless Recessed Downlight , 2700-5000K, White (WF6-SWW5-90CRI-MW-M6)
- Jesco Recessed Lighting Kits