Shop All Recessed Lighting Kits
Jesco
Downlight LED 3 Round Gimbal Recessed 12W 5CCT 90CRI BK
Mfr # RLF-3712-SW5-BK
Zoro # G507878864
product price: $57.90
/ea
$57.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Powder-coated Aluminum
- Max. Wattage 12
- Height 2.25"
- Standards cETLus T24
- Lumens 800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # RLF-3712-SW5-BK
- Zoro # G507878864
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 2.25" |
Width | 4.88" |
Length | 4.88" |
Details
Material | Powder-coated Aluminum |
Max. Wattage | 12 |
Standards | cETLus T24 |
Lumens | 800 |
Color | Black |
CRI | 90 |
Features | 5-level Color Temp switchable: 2700K/3000K/3500K/4000K/5000K.IC rated and Airtight. Remote driver included.Aimable 30° tilt, 360° rotation.Suitable for wet locations.TRIAC dimmable |
Application | General |
Dimmable / Non-Dimmable | Dimmable |
Color Temp. | 2700K/3000K/3500K/4000K/5000K |
Voltage | 120V AC |
Weight | 1.5 lbs. |
Description
LED Trimless Gimbal Downlight series is designed for residential and commercial applications With integrated adjustable Gimbal trim in Black and White finish options and an ultrashallow profile of merely 2 12 deep coupled with IC rating, this Slim Downlight is perfect for tight spaces such as soffits, insulated and suspended ceilings as well as installations directly below ceiling joists The fixture installs flush to the ceiling and it includes the Remote Driver and housing is not required for remodel applications The mounting frame with hanger bars is optional for New Construction applications The 5level field selectable color temperature is available
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAXCEL INTERNATIONAL Walsh 7In. Outdoor Wall Light (T0199)
- MAXLITE LED, 15 W, A19, 2-Pin (GU24) (E15A19GUDLED40/G8S)
- ILC Replacement for Philips Pl-s 13w/827/2p/alto/bulk replacement light bulb lamp (PL-S 13W/827/2P/ALTO/BULK PHILIPS)
- SYLVANIA 13 W, T5, Miniature Bi-Pin (G5) (F13T5/CW)
- JESCO Downlight LED 2 Miniature Trimmed Recessed Downlight with Gimbal Trim Black (RLF-2708-SW5-BK)
- JESCO Downlight LED 4 Round Ultra Slim 12W 3000K 90CRI WH (RLF-4812-3090-WH)
- JESCO Downlight LED 3 Round Gimbal Recessed 12W 5CCT 90CRI WH (RLF-3712-SW5-WH)
- JESCO Downlight LED 6 Square Ultra Slim 14W 5CCT 90CRI WH (RLF-6914-SW5-WH)
- JESCO ML5 2Light LED Modulinear Recessed 120V 24W Adjustable Color Temperature WH (ML5-2-112M-SW5-WH)
- JESCO Downlight LED 3 Round Trimless Recessed with Mudin Flange 15W 5CCT 90CRI WH (RLF-3515-RTL-SW5-WH)
- LITHONIA LIGHTING Lithonia Lighting® Wafer„¢ 4" LED Canless Recessed Downlight, 2700-5000K, White (WF4-SWW5-90CRI-MW-M6)
- Jesco Recessed Lighting Kits