Shop All Recessed Lighting Kits
Jesco
Downlight LED 2 Miniature Trimmed Recessed Downlight with Gimbal Trim White
Mfr # RLF-2708-SW5-WH
Zoro # G307878873
product price: $45.90
/ea
$45.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Wattage 8
- Voltage 120V AC
- Length 3.25"
- Features 5-level Color Temp switchable: 2700K/3000K/3500K/4000K/5000K.IC rated and Airtight. Remote driver included.Aimable 30° tilt, 360° rotation.Suitable for wet locations.TRIAC dimmable
- Lumens 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # RLF-2708-SW5-WH
- Zoro # G307878873
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 3.25" |
Width | 3.25" |
Height | 2" |
Details
Max. Wattage | 8 |
Voltage | 120V AC |
Features | 5-level Color Temp switchable: 2700K/3000K/3500K/4000K/5000K.IC rated and Airtight. Remote driver included.Aimable 30° tilt, 360° rotation.Suitable for wet locations.TRIAC dimmable |
Lumens | 600 |
Application | General |
Material | Powder-coated Aluminum |
Weight | 1.5 lbs. |
Color Temp. | 2700K/3000K/3500K/4000K/5000K |
Standards | cETLus T24 |
Color | White |
Dimmable / Non-Dimmable | Dimmable |
CRI | 90 |
Description
LED Gimbal Miniature Trimless Recessed Downlight series is designed for residential and commercial applications With optional contemporary trimless look, integrated Gimbal trim, remote driver, and Mudin Flange included Housing is not required for remodel applications plus 5level field selectable color temperature is available
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B332I277Rhh (B332I277RHH)
- PROGRESS LIGHTING Cornice Collection One-Light LED Wall Sconce (P5635-2030K9)
- ILC Replacement for Federal Signal K8107194a replacement light bulb lamp, 2PK (K8107194A FEDERAL SIGNAL)
- ILC Replacement for GE General Electric G.E 65br40/fl/proline 130v replacement light bulb lamp (65BR40/FL/PROLINE 130V GE GENERAL ELECTRIC G.E)
- JESCO Downlight LED 3 Round Gimbal Recessed 12W 5CCT 90CRI BK (RLF-3712-SW5-BK)
- JESCO Downlight LED 3 Round Trimless Recessed with Mudin Flange 15W 5CCT 90CRI WH (RLF-3515-RTL-SW5-WH)
- JESCO Downlight LED 2 Miniature Trimmed Recessed Downlight with Gimbal Trim Black (RLF-2708-SW5-BK)
- JESCO Downlight LED 8 Round Ultra Slim 22W 5CCT 90CRI WH (RLF-8822-SW5-WH)
- JESCO Downlight LED 6 Square Ultra Slim 14W 5CCT 90CRI WH (RLF-6914-SW5-WH)
- JESCO Downlight LED 4 Round Ultra Slim 12W 3000K 90CRI WH (RLF-4812-3090-WH)
- DALS LIGHTING Edge 6-Inch Square Indoor/Outdoor Regressed Gimbal Down Light (RGR6SQ-CC-BK)
- Jesco Recessed Lighting Kits