Shop All Recessed Lighting Kits
Jesco
Downlight LED 2 Miniature Trimmed Recessed Downlight with Gimbal Trim Black
Mfr # RLF-2708-SW5-BK
Zoro # G107878844
product price: $45.90
/ea
$45.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.25"
- CRI 90
- Height 2"
- Application General
- Features 5-level Color Temp switchable: 2700K/3000K/3500K/4000K/5000K.IC rated and Airtight. Remote driver included.Aimable 30° tilt, 360° rotation.Suitable for wet locations.TRIAC dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # RLF-2708-SW5-BK
- Zoro # G107878844
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 3.25" |
Height | 2" |
Length | 3.25" |
Details
CRI | 90 |
Application | General |
Features | 5-level Color Temp switchable: 2700K/3000K/3500K/4000K/5000K.IC rated and Airtight. Remote driver included.Aimable 30° tilt, 360° rotation.Suitable for wet locations.TRIAC dimmable |
Color Temp. | 2700K/3000K/3500K/4000K/5000K |
Material | Powder-coated Aluminum |
Voltage | 120V AC |
Lumens | 600 |
Max. Wattage | 8 |
Standards | cETLus T24 |
Color | Black |
Dimmable / Non-Dimmable | Dimmable |
Description
LED Gimbal Miniature Trimless Recessed Downlight series is designed for residential and commercial applications With optional contemporary trimless look, integrated Gimbal trim, remote driver, and Mudin Flange included Housing is not required for remodel applications plus 5level field selectable color temperature is available
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-18IN-DIM-10P)
- J.W. SPEAKER LED Worklamp w/Harness, 12/48V (1706191)
- ILC Replacement for Vamada Nb-501 replacement light bulb lamp (NB-501 VAMADA)
- ILC Replacement For SCENTSY PLUGIN WARMER WAX DIFFUSER 15W INCANDESCENT C SHAPE 2PK (2PAK:WW-F54L-5)
- JESCO Downlight LED 3 Round Gimbal Recessed 12W 5CCT 90CRI WH (RLF-3712-SW5-WH)
- JESCO Downlight LED 6 Square Ultra Slim 14W 5CCT 90CRI WH (RLF-6914-SW5-WH)
- JESCO Downlight LED 8 Round Ultra Slim 22W 5CCT 90CRI WH (RLF-8822-SW5-WH)
- JESCO ML5 2Light LED Modulinear Recessed 120V 24W Adjustable Color Temperature WH (ML5-2-112M-SW5-WH)
- JESCO Downlight LED 3 Round Trimless Recessed with Mudin Flange 15W 5CCT 90CRI WH (RLF-3515-RTL-SW5-WH)
- JESCO Downlight LED 2 Gimbal Miniature Trimless Recessed with Mudin Flange 8W 5CCT 90CRI WH (RLF-2608-RTL-SW5-WH)
- AMERICAN LIGHTING 2" 8W Recessed Downlight, A2-5CCT-WH (A2-5CCT-WH)
- Jesco Recessed Lighting Kits