Shop All Recessed Lighting Kits
Jesco
Downlight LED 1 Micro Trimless Recessed 7W 5CCT 90CRI WH
Mfr # RLF-1507-RTL-SW5-WH
Zoro # G907878884
product price: $105.90
/ea
Free Shipping & Returns
$105.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 2700K/3000K/3500K/4000K/5000K
- Length 3.5"
- Standards cETLus T24
- Color White
- Weight 1.5 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # RLF-1507-RTL-SW5-WH
- Zoro # G907878884
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 3.5" |
Width | 3.5" |
Height | 3.5" |
Details
Color Temp. | 2700K/3000K/3500K/4000K/5000K |
Standards | cETLus T24 |
Color | White |
Weight | 1.5 lbs. |
Features | 5-level Color Temp switchable: 2700K/3000K/3500K/4000K/5000K.Round mud-in trim included. Remote driver included.Suitable for wet locations.IC rated and Airtight.TRIAC dimmable |
Voltage | 120V AC |
Max. Wattage | 7 |
Material | Powder-coated Aluminum |
Lumens | 500 |
Application | General |
Dimmable / Non-Dimmable | Dimmable |
CRI | 90 |
Description
LED Micro Trimless Downlights series is designed for residential and commercial spaces Round mudin trim and remote driver included with the light engine 5level field selectable color temperature Power supply rated for feedthrough wiring
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT STREAMLIGHT 115 Lumens, LED Black Hands Free Light (69140)
- PELICAN Industrial Headlamp, LED, Yellow, IPX4 (2755CC)
- LITHONIA LIGHTING LED Flat Panel, 2ftx2ft, 2400/3300/4400 lm (CPANL 2X2 ALO1 SWW7 M4)
- NEWHOUSE LIGHTING T10 LED Light Bulb, E26 Medium Base, Non-Dimmable, Soft White, PK 4 (T10-2320-4)
- JESCO Downlight LED 8 Round Ultra Slim 22W 5CCT 90CRI WH (RLF-8822-SW5-WH)
- JESCO Downlight LED 6 Square Ultra Slim 14W 5CCT 90CRI WH (RLF-6914-SW5-WH)
- JESCO Downlight LED 3 Round Gimbal Recessed 12W 5CCT 90CRI WH (RLF-3712-SW5-WH)
- JESCO Downlight LED 3 Round Gimbal Recessed 12W 5CCT 90CRI BK (RLF-3712-SW5-BK)
- JESCO Downlight LED 3 Round Trimless Recessed with Mudin Flange 15W 5CCT 90CRI WH (RLF-3515-RTL-SW5-WH)
- JESCO Downlight LED 4 Round Ultra Slim 12W 3000K 90CRI WH (RLF-4812-3090-WH)
- LUXRITE 4 Inch LED Recessed Downlight 5CCT 2700K-5000K 15W 1300LM Dimmable Wet Rated IC Rated (LR22632-1PK)
- Jesco Recessed Lighting Kits