Shop All Recessed Lighting Trims
Jesco
Downlight 4 Round Trim BK for RLF4115 Light Engine
Mfr # RLT-4101-BK
Zoro # G407878896
product price: $13.90
/ea
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Material Powder-coated Aluminum
- Weight 0.5 lbs.
- Length 4.25"
- Width 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # RLT-4101-BK
- Zoro # G407878896
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Length | 4.25" |
Width | 4.5" |
Height | 1.13" |
Details
Item - Recessed Down Light | Recessed Lighting |
Lighting Technology | LED |
Material | Powder-coated Aluminum |
Weight | 0.5 lbs. |
Housing Finish | Black |
Fixture Housing Color | Black |
Mounting | Reccessed |
Application | General |
Description
Black Round Trim for RLF4115
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCETON TEC PRINCETON TEC 78 Lumens, LED Black Headlamp (QUAD-II-BK)
- FEIT ELECTRIC LED MINI E11 WW 50W (BP50MC/830/LED)
- INNOVATIONS LIGHTING Cobbleskill Glass (G116)
- COMPONENT HARDWARE Cool White LED Filament Appliance Bulb (LED-FL60-CL-C)
- JESCO Downlight 4 Square Trim WH for RLF4115 Light Engine (RLT-4106-WH)
- JESCO Downlight 4 Square Trim BK for RLF4115 Light Engine (RLT-4106-BK)
- ELCO LIGHTING 4 Square Adjustable Gimbal Trim" (EL2443B)
- CREE CR6 Trim, Flat Black (CT6BB)
- ELCO LIGHTING 5 Reflector with Socket Bracket Trim" (ELS530KC)
- CREE Adapter Ring (GR8)
- ELCO LIGHTING 5 Adjustable Gimbal Ring Trim" (EL517W)
- Jesco Recessed Lighting Trims